"vm-a-37"
329 Found
NSI Tork
CU CMP Lug Short 8 AWG #10 Bolt Size
Item #: 0251962
CAT #: GL810
UPC: 662381036001
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 4/0 AWG
Item #: 0252398
CAT #: PTS4/0
UPC: 662381033475
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 500 MCM
Item #: 0433724
CAT #: PTO-500
UPC: 662381033277
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 2 AWG
Item #: 0614173
CAT #: PTS2
UPC: 662381033420
Company wide:
NSI Tork
CU CMP Lug Short 8 AWG 1/4 Bolt Size
Item #: 0251963
CAT #: GL814
UPC: 662381036018
Company wide:
NSI Tork
Interval Timer, 60 Minute, White Twist Knob, 20 A, 250 VAC
Item #: 0809235
CAT #: A560MHW
UPC: 786261151223
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 600 MCM
Item #: 0547964
CAT #: PTS600
UPC: 662381033635
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 300 MCM
Item #: 0657976
CAT #: PTS300
UPC: 662381033499
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
1/16" Thinwall Shrink 48
Item #: 0250790
CAT #: TWHS-063-48
UPC: 662381013545
Company wide:
NSI Tork
CU CMP Lug Short 4/0 AWG 1/2 Bolt Size
Item #: 0251935
CAT #: GL4048
UPC: 662381036131
Company wide:
NSI Tork
1/4" Thinwall Shrink 48"
Item #: 0250817
CAT #: TWHS-250-48
UPC: 662381013668
Company wide:
NSI Tork
CU CMP Lug Short 3/0 AWG 3/8 Bolt Size
Item #: 0251916
CAT #: GL3038
UPC: 662381036117
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 300 MCM
Item #: 0729476
CAT #: PTO-300
UPC: 662381033246
Company wide:
NSI Tork
CU CMP Lug Short 4 AWG 5/16 Bolt Size
Item #: 0251939
CAT #: GL456
UPC: 662381036032
Company wide:
NSI Tork
CU CMP Lug Short 8 AWG #10 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251962
CAT #: GL810
UPC: 662381036001
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Category:
Transformer Lug Kits
Company wide:
NSI Tork
AL/CU CMP Splice 4 AWG
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0804482
CAT #: ASC4T
UPC: 662381032010
Company wide:
NSI Tork
AL/CU CMP Splice 4/0 AWG
Dual Rated Aluminum Splice 4/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0872017
CAT #: ASC4/0T
UPC: 662381032072
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 4/0 AWG
Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0252398
CAT #: PTS4/0
UPC: 662381033475
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 500 MCM
Offset Pin Terminal 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0433724
CAT #: PTO-500
UPC: 662381033277
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 2 AWG
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0614173
CAT #: PTS2
UPC: 662381033420
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
CU CMP Lug Short 8 AWG 1/4 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251963
CAT #: GL814
UPC: 662381036018
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
AL/CU CMP Splice 6 AWG
Dual Rated Aluminum Splice 6 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Item #: 0804481
CAT #: ASC6T
UPC: 662381032003
Company wide:
NSI Tork
Interval Timer, 60 Minute, White Twist Knob, 20 A, 250 VAC
Interval Timer, 60 Minute, White Twist Knob, 20 Amp, 250 Volt AC, with Hold, In-Wall Time Switch
Item #: 0809235
CAT #: A560MHW
UPC: 786261151223
Category:
In-Wall Spring Wound Time Switches
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 600 MCM
Solid Pin Terminal for Copper and Aluminum Conductors 600 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0547964
CAT #: PTS600
UPC: 662381033635
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin 300 MCM
Solid Pin Terminal for Copper and Aluminum Conductors 300 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0657976
CAT #: PTS300
UPC: 662381033499
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
CU CMP Splice Short 1 AWG
StandardBarrel TinnedCopperSplice1 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0666297
CAT #: SC-1
UPC: 662381037053
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
Nema Panel Lug (3) 350-6
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
1/16" Thinwall Shrink 48
.063/ .031 Easy-Splice Thin Wall Tubing 48" Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250790
CAT #: TWHS-063-48
UPC: 662381013545
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
CU CMP Lug Short 4/0 AWG 1/2 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251935
CAT #: GL4048
UPC: 662381036131
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Easy-Splice UF Kit
Easy-Splice Wrap-Around UF Splice Kit for 14/2 - 8/3 with Ground Easy-Splice Wrap-Around UF Splice Kit provides a quick and convenient method of splicing underground feeder (UF) cable. Convenient wrap-around design and fast installation. No heating or waiting for compounds to cure. The unique sealing gel entirely encapsulates the splice, completely sealing out moisture and other contaminants. Kit includes connector and closure. Rated for 600V applications.
Item #: 0249898
CAT #: ESUF
UPC: 662381168627
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
1/4" Thinwall Shrink 48"
.250/ .125 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250817
CAT #: TWHS-250-48
UPC: 662381013668
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
CU CMP Lug Short 3/0 AWG 3/8 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 3/0 AWG - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251916
CAT #: GL3038
UPC: 662381036117
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Aluminum Pin Terminal Al Pin OS 300 MCM
Offset Pin Terminal 300 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0729476
CAT #: PTO-300
UPC: 662381033246
Category:
Aluminum Pigtail Adapters
Company wide:
NSI Tork
Terminal Lug 250 - 1/0
Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252724
CAT #: TL250
UPC: 662381005731
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Long 1 AWG
Long Barrel TinnedCopperSplice1 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251698
CAT #: C-1
UPC: 662381037541
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
CU CMP Lug Short 4 AWG 5/16 Bolt Size
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251939
CAT #: GL456
UPC: 662381036032
Category:
1-Hole Copper Compression Lugs
Company wide:
329 Items found