Aluminum Pin Terminal Al Pin 2 AWG

Item #: 0614173

Cat #: PTS2

UPC: 662381033420

$ 36.52 EA
Company wide:
0 in stock
Documents & Guides
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.

Overview

Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Also known as: 662381033420, PTS2, NSIPTS2, Pin Connector, Pin Adapter

Specifications

Color: Tan
Material: Aluminum
Color: Tan
Material: Aluminum