1/16" Thinwall Shrink 48

Item #: 0250790

Cat #: TWHS-063-48

UPC: 662381013545

$ 8.62 EA
Company wide:
0 in stock
Documents & Guides
.063/ .031 Easy-Splice Thin Wall Tubing 48" Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.

Overview

.063/ .031 Easy-Splice Thin Wall Tubing 48" Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Also known as: 662381013545, TWHS-063-48, NSITWHS06348

Specifications

Color: Clear
Material: Polyolefin
Length: 4 ft, 48 in
Volts AC: 600
Color: Clear
Length: 4 ft, 48 in
Material: Polyolefin
Volts AC: 600