CU CMP Lug Short 8 AWG #10 Bolt Size

Item #: 0251962

Cat #: GL810

UPC: 662381036001

$ 4.58 EA
Company wide:
0 in stock
Documents & Guides
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 8 AWG - #10 Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036001, GL810, NSIGL810

Specifications

Color: Red
Material: Copper
Stud Size: #10
Color: Red
Stud Size: #10
Material: Copper