
$ 21.25 EA
Company wide:
0
in stock
Documents & Guides
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4/0 AWG - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036131, GL4048, NSIGL4048
Specifications
| Color: | Purple |
| Material: | Copper |
| Stud Size: | 1/2 in |
| Color: | Purple |
| Stud Size: | 1/2 in |
| Material: | Copper |