CU CMP Lug Short 8 AWG 1/4 Bolt Size

Item #: 0251963

Cat #: GL814

UPC: 662381036018

$ 4.58 EA
Company wide:
0 in stock
Documents & Guides
1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036018, GL814, NSIGL814

Specifications

Color: Red
Material: Copper
Stud Size: 1/4 in
Color: Red
Stud Size: 1/4 in
Material: Copper