"wwc-b-j"
214 Found
NSI Tork
Standard Wire Connector, 22-14 AWG
Item #: 0251118
CAT #: WC-B-SJ
UPC: 662381142399
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
Easy Twist Crimp Sleeve Copper 18-10 Bag
Item #: 0252644
CAT #: SB1810-B
UPC: 662381362674
Company wide:
NSI Tork
NSI IPLG6-4B 6-14 AWG (CLASS B,C,D
Item #: 0250211
CAT #: IPLG6-4B
UPC: 662381959430
Company wide:
NSI Tork
Voltage Markers (4) 480 Volts
Item #: 0251053
CAT #: VM-B-13
UPC: 662381151131
Company wide:
NSI Tork
Easy Twist Push-In-Conn 6 Wire Prple Bag
Item #: 0251285
CAT #: PIWC-6-B
UPC: 662381362056
Company wide:
NSI Tork
22-18 Vinyl Block Spade 100 Pack # 8 St
Item #: 0252615
CAT #: S22-8V-B
UPC: 662381062703
Company wide:
NSI Tork
Vinyl Insulated Block Spade
Item #: 0252580
CAT #: S16-8V-B-BULK
UPC: 662381680587
Company wide:
NSI Tork
Hi-Temp Wire Connector, 22-18 AWG
Item #: 0251293
CAT #: WC-HB1-B
UPC: 662381141507
Company wide:
NSI Tork
NSI SB1810 Easy Twist Crimp Sleeve
Item #: 0252643
CAT #: SB1810
UPC: 662381356376
Company wide:
NSI Tork
16-14 Vinyl Block Spade 100 Pack # 10 St
Item #: 0252550
CAT #: S16-10V-B
UPC: 662381062871
Company wide:
NSI Tork
Voltage Markers (4) 240 Volts
Item #: 0251088
CAT #: VM-B-7
UPC: 662381151070
Company wide:
NSI Tork
Standard Wire Connector, 22-14 AWG
Standard Wire Connector, Blue, Easy Twist, 22-14 AWG, Standard Jar of 300
Item #: 0251118
CAT #: WC-B-SJ
UPC: 662381142399
Category:
Color Coded Wire Connectors
Company wide:
NSI Tork
Dual Rated Lug 3/0-6
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Voltage Markers Three Phase
Voltage Markers Three Phase, 4ea. 4.5x1.125"
Item #: 0251063
CAT #: VM-B-32
UPC: 662381151322
Category:
Voltage Markers
Company wide:
NSI Tork
Dual Rated Lug 2/0-14
1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy Twist Crimp Sleeve Copper 18-10 Bag
18-10 AWG copper crimp sleeve wire connectors are strong wire connectors that are especially suited for branch circuitry as well as applications that are subject to vibration.500 Count
Item #: 0252644
CAT #: SB1810-B
UPC: 662381362674
Category:
Copper Crimp Connectors
Company wide:
NSI Tork
NSI IPLG6-4B 6-14 AWG (CLASS B,C,D
NSI IPLG6-4B 6-14 AWG (CLASS
Item #: 0250211
CAT #: IPLG6-4B
UPC: 662381959430
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Splicer Reducer 4/0-6
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 2-14
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0595036
CAT #: 2T
UPC: 662381001023
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Voltage Markers (4) 480 Volts
Voltage Markers 480 Volts, 4ea. 4.5x1.125"
Item #: 0251053
CAT #: VM-B-13
UPC: 662381151131
Category:
Voltage Markers
Company wide:
NSI Tork
Easy Twist Push-In-Conn 6 Wire Prple Bag
Push-In Wire Connectors 22-12 AWG - Purple Bag - 6 Wire APPLICATIONS: Fast, safe and reliable installation saves time and money. No twisting or taping of conductors required. Just strip the wire, insert the connector and you are done. One wire per opening ensures loose connections are eliminated. Made of strong, UL 94V-2 flame retardant polycarbonate. Integrated test port enables continuity testing. Color coded for easy identification. Compact design perfect for tight spaces. Copper, tin-plated- Stainless steel spring- Steel frame, zinc-plated. UL 486C Listed Wire Connector. Accommodates 22-12 AWG solid or stranded copper wire
Item #: 0251285
CAT #: PIWC-6-B
UPC: 662381362056
Category:
8-Port Push-In Wire Connectors
Company wide:
NSI Tork
22-18 Vinyl Block Spade 100 Pack # 8 St
22-18 AWG, # 8 Stud Vinyl Insulated Block Spade, 100 Per Pack
Item #: 0252615
CAT #: S22-8V-B
UPC: 662381062703
Category:
Vinyl Insulated Block Fork Terminals
Company wide:
NSI Tork
Vinyl Insulated Block Spade
Vinyl Insulated Block Spade, 16-14 AWG, #8 Terminal Size, 300 Volt, Blue, 1000 per Pack
Item #: 0252580
CAT #: S16-8V-B-BULK
UPC: 662381680587
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
NSI Tork
Hi-Temp Wire Connector, 22-18 AWG
Hi-Temp Wire Connector, Black, Easy-Twist™, 300 Volt, 22-18 AWG, 1000/Bag
Item #: 0251293
CAT #: WC-HB1-B
UPC: 662381141507
Category:
Color Coded Wire Connectors
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug 350-6
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI SB1810 Easy Twist Crimp Sleeve
NSI SB1810 18-10 AWG COPPER C
Item #: 0252643
CAT #: SB1810
UPC: 662381356376
Category:
Steel Crimp Connectors
Company wide:
NSI Tork
16-14 Vinyl Block Spade 100 Pack # 10 St
16-14 AWG Vinyl Insulated Block Spade - 100 Per Pack
Item #: 0252550
CAT #: S16-10V-B
UPC: 662381062871
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
NSI Tork
Dual Rated Lug 250-6
1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251437
CAT #: 250T
UPC: 662381001061
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Splicer Reducer 1/0-14
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
Voltage Markers (4) 240 Volts
Voltage Markers 240 Volts, 4ea. 4.5x1.125"
Item #: 0251088
CAT #: VM-B-7
UPC: 662381151070
Category:
Voltage Markers
Company wide:
NSI Tork
AL Lay In Connector 4-14
Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Category:
Aluminum Lay-In Lugs
Company wide:
214 Items found