"piwc-3-c industries, llc"
877 Found
NSI Tork
CU CMP Lug Long 1 AWG 3/8 Bolt Size
Item #: 0252085
CAT #: L138
UPC: 662381034052
Company wide:
NSI Tork
Wire Connectors, Standard Twist-On, Blue
Item #: 0223115
CAT #: WC-B-C
UPC: 662381361455
Company wide:
NSI Tork
NSI CS-3HF HIGH FREQ. 3 WAY COAX SP
Item #: 0251725
CAT #: CS-3HF
UPC: 662381092311
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 3/0 8 Port
Item #: 0250577
CAT #: PL308
UPC: 662381902061
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Company wide:
NSI Tork
AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork
Trans Lug (6) 350-6 AWG 8 Mtg Holes
Item #: 0249710
CAT #: 6-350L8
UPC: 662381026989
Company wide:
NSI Tork
3/8" Thinwall Shrink 48"
Item #: 0250825
CAT #: TWHS-375-48
UPC: 662381013729
Company wide:
NSI Tork
NSI 75102CW Pull Chain With Cord Ni
Item #: 0249714
CAT #: 75102CW
UPC: 662381751027
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork
Panel Channel 3" X 3" Lok-Slot Panel
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 750 6 Port
Item #: 0517124
CAT #: IPLMD750-6
UPC: 662381946041
Company wide:
NSI Tork
Vinyl, Orange, 3/4" x 60'
Item #: 0218874
CAT #: EWG 7060-3
UPC: 662381367396
Company wide:
NSI Tork
Buzzer, 8 - 16VAC, 3 - 6VDC, 1A, Surface Mount, Enclosed
Item #: 0081849
CAT #: TA725
UPC: 786261962263
Company wide:
NSI Tork
Polaris™ Insulated Multi-Tap Connector
Item #: 0766537
CAT #: IPLD600-3
UPC: 662381789501
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 350 3 Port SSE
Item #: 0263994
CAT #: IPL350-3
UPC: 662381914019
Company wide:
NSI Tork
POLARIS EDGE Connector 350 3 Port Clear
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
Discontinued
NSI Tork
Aluminum Pin Terminal Al Pin OS 3/0 AWG
Item #: 0621692
CAT #: PTO-3/0
UPC: 662381033215
Company wide:
NSI Tork
CU CMP Lug Long 1 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 1 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252085
CAT #: L138
UPC: 662381034052
Company wide:
NSI Tork
Wire Connectors, Standard Twist-On, Blue
Wire Connectors, Standard Twist-On, Blue, 22-14 AWG, 300V, Wire Range - Min: 2 #22 AWG, Max: 3 #16 AWG
Item #: 0223115
CAT #: WC-B-C
UPC: 662381361455
Category:
Color Coded Wire Connectors
Company wide:
NSI Tork
NSI CS-3HF HIGH FREQ. 3 WAY COAX SP
NSI CS-3HF HIGH FREQ. 3 WAY C
Item #: 0251725
CAT #: CS-3HF
UPC: 662381092311
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 3/0 8 Port
8 Wire Polaris 3/0-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250577
CAT #: PL308
UPC: 662381902061
Company wide:
NSI Tork
3/4" Thinwall Shrink 48"
.750/ .375 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250834
CAT #: TWHS-750-48
UPC: 662381013781
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS
4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Trans Lug (6) 350-6 AWG 8 Mtg Holes
6 Port 8 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249710
CAT #: 6-350L8
UPC: 662381026989
Category:
Transformer Lug Kits
Company wide:
NSI Tork
Copper C Tap 10-8 Main
Copper C Tap Grounding Connector for 10 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0692341
CAT #: CT-102
UPC: 662381098016
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
3/8" Thinwall Shrink 48"
.375/ .187 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250825
CAT #: TWHS-375-48
UPC: 662381013729
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
NSI 75102CW Pull Chain With Cord Ni
NSI 75102CW PULL CHAIN WITH C
Item #: 0249714
CAT #: 75102CW
UPC: 662381751027
Category:
Pull Chain Switches
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Category:
Transformer Lug Kits
Company wide:
NSI Tork
Copper C Tap 6-8 Main
Copper C Tap Grounding Connector for 6 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0593377
CAT #: CT-103
UPC: 662381098023
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Compression C-Tap, Copper
Compression C-Tap, Copper, 4-12 AWG, 600 V, Green Color Code
Item #: 0678028
CAT #: CT-105
UPC: 662381098047
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Panel Channel 3" X 3" Lok-Slot Panel
3 x 3 Standard Slot Panel Channel- Cover Included Made from high-impact, self-extinguishing, warp-proof PVC for routing wires. Restricted slot opening is designed to retain wires and allow for breakout when required. Individual wires are easily traced and removed when necessary. Scored sidewalls allow for easy break-off of panel channel sections. All sizes are supplied with mounting holes and non-slip, snap-on and off covers. Optional adhesive backing is available. Maximum service temperature: 85 degrees C (185 degrees F), Test to UL File up to 50 degrees C (122 degrees F). 94V-0 Rated,
Item #: 0806204
CAT #: PC3030-LS
UPC: 662381095459
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 750 6 Port
6 Wire Polaris 750-250 MCM Non-UL Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Non-UL Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0517124
CAT #: IPLMD750-6
UPC: 662381946041
Company wide:
NSI Tork
Vinyl, Orange, 3/4" x 60'
Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Orange.
Item #: 0218874
CAT #: EWG 7060-3
UPC: 662381367396
Category:
Color Coding Tape
Company wide:
NSI Tork
Buzzer, 8 - 16VAC, 3 - 6VDC, 1A, Surface Mount, Enclosed
Buzzer, 8 - 16 Volt AC, 3 - 6 Volt DC, 1 Amp, 88 dB @ 3 ft, Surface Mount, 3 Inch Height x 2-1/2 Inch Width x 1 Inch Depth
Item #: 0081849
CAT #: TA725
UPC: 786261962263
Category:
Dixie Buzzers
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Step Panel Lug (4)800-300
4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249732
CAT #: 800T-4
UPC: 662381001870
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Polaris™ Insulated Multi-Tap Connector
Polaris™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry), 600 MCM - 6 AWG, 600 Volt, Black, Plastisol
Item #: 0766537
CAT #: IPLD600-3
UPC: 662381789501
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI Tork ISPB600-3
NSI ISPB-600-3 SUB 3PORT CONN POLARIS SUBMERSIBLE PEDESTAL CONNECTOR 3 PORT 600 MCM - 12 AWG
Item #: 0182964
CAT #: ISPB600-3
UPC: 662381789372
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 350 3 Port SSE
Polaris™ Insulated Multi-Tap Connector, 3 Port (Single Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Item #: 0263994
CAT #: IPL350-3
UPC: 662381914019
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS EDGE Connector 350 3 Port Clear
350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
Discontinued
NSI Tork
Aluminum Pin Terminal Al Pin OS 3/0 AWG
Offset Pin Terminal 3/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0621692
CAT #: PTO-3/0
UPC: 662381033215
Category:
Aluminum Pigtail Adapters
Company wide:
877 Items found