Buzzer, 8 - 16VAC, 3 - 6VDC, 1A, Surface Mount, Enclosed

Item #: 0081849

Cat #: TA725

UPC: 786261962263

$ 35.71 EA
Company wide:
0 in stock
Documents & Guides
Buzzer, 8 - 16 Volt AC, 3 - 6 Volt DC, 1 Amp, 88 dB @ 3 ft, Surface Mount, 3 Inch Height x 2-1/2 Inch Width x 1 Inch Depth

Overview

Buzzer, 8 - 16 Volt AC, 3 - 6 Volt DC, 1 Amp, 88 dB @ 3 ft, Surface Mount, 3 Inch Height x 2-1/2 Inch Width x 1 Inch Depth
Also known as: 786261962263, TA725, TRKTA725, Buzzer

Specifications

Amps: 1
Mounting: Surface
Depth: 1 in
Height: 3 in
Width: 2.500 in
Volts DC Range: 3 - 6
Volts AC Range: 8 - 16
Amps: 1
Depth: 1 in
Width: 2.500 in
Volts AC Range: 8 - 16
Mounting: Surface
Height: 3 in
Volts DC Range: 3 - 6