"piwc-3-c industries, llc"
877 Found
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt Size
Item #: 0252190
CAT #: L438
UPC: 662381034021
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
Cable Clamp Natl .250x.375" 100
Item #: 0252322
CAT #: NC-250
UPC: 662381348708
Company wide:
NSI Tork
NSI IPLG3/0-4 3/0-4 AWG ( B,C,D) 2/
Item #: 0622695
CAT #: IPLG3/0-4
UPC: 662381951564
Company wide:
NSI Tork
CU CMP Lug Long 2 AWG 3/8 Bolt Size
Item #: 0252109
CAT #: L238
UPC: 662381034045
Company wide:
NSI Tork
Easy Splice UF STRetcher Kit 8/3
Item #: 0250700
CAT #: SKUF
UPC: 662381169341
Company wide:
NSI Tork
Polaris Vision Tap Insulated Tap Connector, Off-Set
Item #: 1435735
CAT #: ITO-3/0C
UPC: 66238199654
Company wide:
Discontinued
NSI Tork
CU CMP Lug Long 3 AWG 5/16 Bolt Size
Item #: 0252169
CAT #: L356
UPC: 662381034229
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8/3
Item #: 0663646
CAT #: SKDB
UPC: 662381169204
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 500 12 Port
Item #: 0250239
CAT #: IPLMD500-12
UPC: 662381945105
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 600 10 Port
Item #: 0250240
CAT #: IPLMD600-10
UPC: 662381789228
Company wide:
NSI Tork
Transformer Stud Connector 500 3 Port
Item #: 0250769
CAT #: TS500-3
UPC: 662381023728
Company wide:
NSI Tork
3/8" Thinwall Shrink 48"
Item #: 0250825
CAT #: TWHS-375-48
UPC: 662381013729
Company wide:
NSI Tork
NSI 75102CW Pull Chain With Cord Ni
Item #: 0249714
CAT #: 75102CW
UPC: 662381751027
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork
NSI CS-3HF HIGH FREQ. 3 WAY COAX SP
Item #: 0251725
CAT #: CS-3HF
UPC: 662381092311
Company wide:
NSI Tork
Wire Connectors, Standard Twist-On, Blue
Item #: 0223115
CAT #: WC-B-C
UPC: 662381361455
Company wide:
NSI Tork
CU CMP Lug Long 4 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 4 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252190
CAT #: L438
UPC: 662381034021
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Splice Long 3/0 AWG
Long Barrel TinnedCopperSplice 3/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251704
CAT #: C-3/0
UPC: 662381037572
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
Cable Clamp Natl .250x.375" 100
Cable Clamp Natural .250x.375" 100
Item #: 0252322
CAT #: NC-250
UPC: 662381348708
Category:
Cable Straps
Company wide:
NSI Tork
NSI IPLG3/0-4 3/0-4 AWG ( B,C,D) 2/
NSI IPLG3/0-4 3/0-6 MULTI TAP
Item #: 0622695
CAT #: IPLG3/0-4
UPC: 662381951564
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
CU CMP Lug Long 2 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 2 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252109
CAT #: L238
UPC: 662381034045
Company wide:
NSI Tork
Copper C Taps 3-4 Main
Nsi Ct106 "c" Crimp #4 - #4
Item #: 0592238
CAT #: CT-106
UPC: 662381098054
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Easy Splice UF STRetcher Kit 8/3
Easy-Splice Direct Burial UF Stretcher Kit for 14/3 to 8/3 Eliminates the need for using two connectors and a short piece of cable when repairing damaged UF cable. Includes one 11.5" connector that will accommodate 14/3 without GRD minimum and 8/3 with GRD maximum. Utilizes heavy wall shrink with sealant for a quick and reliable repair. 600 Volt Maximum. 105 degrees C.
Item #: 0250700
CAT #: SKUF
UPC: 662381169341
Company wide:
NSI Tork
Polaris Vision Tap Insulated Tap Connector, Off-Set
Polaris Vision Tap Insulated Tap Connector, Off-Set (Dual Sided Entry), 3/0 - 6 AWG, 2 Conductors, 600V, Clear, Plastisol
Item #: 1435735
CAT #: ITO-3/0C
UPC: 66238199654
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
Discontinued
NSI Tork
AL Lay In Connector 3/0-6
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
CU CMP Lug Long 3 AWG 5/16 Bolt Size
1 Hole Long Barrel Copper Compression Lug 3 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252169
CAT #: L356
UPC: 662381034229
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8/3
Easy-Splice UF Cable Direct Burial Splice Kit for 14/3 to 8/3 For simplified splicing of UF cable designed with heavy wall head shrink with sealant. This kit will accommodate 14/3 through 8/3 with ground UF cable and create a direct burial splice. Contains one four-position connector. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 0663646
CAT #: SKDB
UPC: 662381169204
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 500 12 Port
12 Wire Polaris 500 MCM-4 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250239
CAT #: IPLMD500-12
UPC: 662381945105
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 600 10 Port
10 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7CU. Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250240
CAT #: IPLMD600-10
UPC: 662381789228
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Transformer Stud Connector 500 3 Port
3 Port Aluminum Dual Rated Transformer Stud Connector 500 MCM - 4 AWG Aluminum dual rated transformer stud connectors are versatile and reusable set screw connectors made from 6061T-6 aluminum alloy for superior electrical and mechanical performance. Clear plated for low contact resistance- stud is tin plated copper which provides low contact resistance for connection to transformer. For use with copper and aluminum conductors. Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0250769
CAT #: TS500-3
UPC: 662381023728
Company wide:
NSI Tork
3/8" Thinwall Shrink 48"
.375/ .187 Easy-Splice Thin Wall Tubing 48" - 1 Count Flexible flame-retardant, thin wall, general purpose heat shrinkable polyolefin tubing has a 2:1 shrink ratio. Used for electrical insulation, wire harness bundling, wire jacket marking and color coding, it also splices and makes functional terminations. Available in black, white, red, green, blue and clear. Standard packaging is either 6" lengths in blister boxes or in economical 25' spools. UL recognized to Standard 224. Black, white and colored thin wall tubing meet MIL-DTL-23053/5, Class 1. Clear meets MIL-DTL-23053/5, Class 2 and is not flame retardant. Rated 600 Volts, 125 C.
Item #: 0250825
CAT #: TWHS-375-48
UPC: 662381013729
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
NSI 75102CW Pull Chain With Cord Ni
NSI 75102CW PULL CHAIN WITH C
Item #: 0249714
CAT #: 75102CW
UPC: 662381751027
Category:
Pull Chain Switches
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Category:
Transformer Lug Kits
Company wide:
NSI Tork
Splicer Reducer 4/0-6
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI CS-3HF HIGH FREQ. 3 WAY COAX SP
NSI CS-3HF HIGH FREQ. 3 WAY C
Item #: 0251725
CAT #: CS-3HF
UPC: 662381092311
Company wide:
NSI Tork
Caution Tape 3" 4 Mil Yellow
Caution Tape - 3" x 1000' Used above ground to mark off hazards. Made from long lasting, non-adhesive polyethylene for exceptional quality, durability and performance.
Item #: 0249749
CAT #: BT-305
UPC: 662381155054
Company wide:
NSI Tork
Wire Connectors, Standard Twist-On, Blue
Wire Connectors, Standard Twist-On, Blue, 22-14 AWG, 300V, Wire Range - Min: 2 #22 AWG, Max: 3 #16 AWG
Item #: 0223115
CAT #: WC-B-C
UPC: 662381361455
Category:
Color Coded Wire Connectors
Company wide:
877 Items found