"hwhs8-2-48 industries, llc"
883 Found
NSI Tork
Power Distribution Block, Large
Item #: 0402616
CAT #: AL-P2-H12
UPC: 662381165664
Company wide:
NSI Tork
Power Distribution Block, Black, 600V
Item #: 0448761
CAT #: AM-N1-N1
UPC: 662381166074
Company wide:
NSI Tork
AL/CU CMP Lug MCM 1/2 Bolt Size
Item #: 0251631
CAT #: AL250-48
UPC: 662381030122
Company wide:
NSI Tork
AL/CU CMP Lug 600 MCM 1/2 Bolt Size
Item #: 0251645
CAT #: AL600-48
UPC: 662381030184
Company wide:
NSI Tork
AL/CU CMP Lug 750 MCM 1/2 Bolt Size
Item #: 0251648
CAT #: AL750-48
UPC: 662381030207
Company wide:
NSI Tork
Ground Clamp HD with Adapter, Silicon Bronze
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Company wide:
NSI Tork
AL/CU CMP Lug 2/0 AWG 1/2 Bolt Size
Item #: 0251627
CAT #: AL2/0-48
UPC: 662381030078
Company wide:
NSI Tork
Polaris Vision Tap™ Insulated Tap Connector
Item #: 1435736
CAT #: ITO-4C
UPC: 662381996558
Company wide:
NSI Tork
.312/156 Thin Wall Heat Shrink, 48"
Item #: 0250820
CAT #: TWHS-312-48
UPC: 662381013699
Company wide:
NSI Tork
.093/.046 Thin Wall Heat Shrink, 48"
Item #: 0250794
CAT #: TWHS-093-48
UPC: 662381013576
Company wide:
NSI Tork
AL/CU CMP Lug 350 MCM 1/2 Bolt Size
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork
AL/CU CMP Lug 300 MCM 1/2 Bolt Size
Item #: 0251632
CAT #: AL300-48
UPC: 662381030139
Company wide:
NSI Tork
1.00/.50 Thin Wall Heat Shrink, 48"
Item #: 0250798
CAT #: TWHS-1000-48
UPC: 662381013811
Company wide:
NSI Tork
Thin Wall Heat Shrink, 48"
Item #: 0250788
CAT #: TWHS-046-48
UPC: 662381013514
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM 1/2 Bolt Size
Item #: 0251638
CAT #: AL400-48
UPC: 662381030153
Company wide:
NSI Tork
AL/CU CMP Lug 4/0 AWG 1/2 Bolt Size
Item #: 0251641
CAT #: AL4/0-48
UPC: 662381030115
Company wide:
NSI Tork
AL/CU CMP Lug 3/0 AWG 1/2 Bolt Size
Item #: 0251635
CAT #: AL3/0-48
UPC: 662381030092
Company wide:
NSI Tork
NSI HWHS250-1000-48 250-1000 Heavy
Item #: 0250113
CAT #: HWHS250-1000-48
UPC: 662381370242
Company wide:
NSI Tork
NSI CAL30-48 AL/CU CMP Lug Meter 3/
Item #: 0251716
CAT #: CAL30-48
UPC: 662381032676
Company wide:
NSI Tork
NSI HWHS14-6-48 14-6 Heavy Wall Hea
Item #: 0250095
CAT #: HWHS14-6-48
UPC: 662381370020
Company wide:
NSI Tork
NSI CAL40-48 AL/CU CMP Lug Meter 4/
Item #: 0251719
CAT #: CAL40-48
UPC: 662381032683
Company wide:
NSI Tork
Power Distribution Block, Large
Power Distribution Block, Large, (2) 350 MCM-6 AWG Primary (12) 4-14 AWG Secondary
Item #: 0402616
CAT #: AL-P2-H12
UPC: 662381165664
Company wide:
NSI Tork
Power Distribution Block, Black, 600V
Power Distribution Block, Black, 600V, Aluminum Body - Glass-Filled Polyester Base, 2 Terminal, (1) 250 MCM-6 AWG Primary, (1) 250-6 Secondary
Item #: 0448761
CAT #: AM-N1-N1
UPC: 662381166074
Company wide:
NSI Tork
AL/CU CMP Lug MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug250MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251631
CAT #: AL250-48
UPC: 662381030122
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
AL/CU CMP Lug 600 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug600MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251645
CAT #: AL600-48
UPC: 662381030184
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
1 - 2/0 AWG Tap Connector
Tap Connector, Main Conductor Range: 1 Solid - 2/0 AWG Stranded, Tap Conductor Range: 2/0 AWG Stranded - 6 Solid, 1-Conductor. For use with Copper-to-Copper Connections.
Item #: 0626557
CAT #: TC2/0
UPC: 662381021311
Category:
2-Bolt Bronze Tap Connectors
Company wide:
NSI Tork
AL/CU CMP Lug 750 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug750MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251648
CAT #: AL750-48
UPC: 662381030207
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
Ground Clamp HD with Adapter, Silicon Bronze
Ground Clamp HD with Adapter, Silicon Bronze, 1/2"-1" Water Pipe, 10 SOL-2/0 STR, Length: 2.2"
Item #: 0874870
CAT #: EG-5
UPC: 662381010582
Category:
Ground Clamps With Hub
Company wide:
NSI Tork
AL/CU CMP Lug 2/0 AWG 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251627
CAT #: AL2/0-48
UPC: 662381030078
Company wide:
NSI Tork
Polaris Vision Tap™ Insulated Tap Connector
Polaris Vision Tap™ Insulated Tap Connector, Off-Set (Dual Sided Entry), 4-14 AWG, 2 Conductors, 600V, Clear, Plastisol
Item #: 1435736
CAT #: ITO-4C
UPC: 662381996558
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
.312/156 Thin Wall Heat Shrink, 48"
.312/156 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin
Item #: 0250820
CAT #: TWHS-312-48
UPC: 662381013699
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
.093/.046 Thin Wall Heat Shrink, 48"
.093/.046 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin
Item #: 0250794
CAT #: TWHS-093-48
UPC: 662381013576
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
AL/CU CMP Lug 350 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0621267
CAT #: AL350-48
UPC: 662381030146
Company wide:
NSI Tork
AL/CU CMP Lug 300 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug300MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251632
CAT #: AL300-48
UPC: 662381030139
Company wide:
NSI Tork
1.00/.50 Thin Wall Heat Shrink, 48"
1.00/.50 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin
Item #: 0250798
CAT #: TWHS-1000-48
UPC: 662381013811
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
Thin Wall Heat Shrink, 48"
Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Polyolefin
Item #: 0250788
CAT #: TWHS-046-48
UPC: 662381013514
Category:
Thin Wall Heat Shrink
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug400MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251638
CAT #: AL400-48
UPC: 662381030153
Company wide:
NSI Tork
AL/CU CMP Lug 4/0 AWG 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251641
CAT #: AL4/0-48
UPC: 662381030115
Company wide:
NSI Tork
AL/CU CMP Lug 3/0 AWG 1/2 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251635
CAT #: AL3/0-48
UPC: 662381030092
Company wide:
NSI Tork
NSI HWHS250-1000-48 250-1000 Heavy
NSI HWHS250-1000-48 250-1000
Item #: 0250113
CAT #: HWHS250-1000-48
UPC: 662381370242
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI CAL30-48 AL/CU CMP Lug Meter 3/
NSI CAL30-48 3/0 STR CAST ALU
Item #: 0251716
CAT #: CAL30-48
UPC: 662381032676
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI HWHS14-6-48 14-6 Heavy Wall Hea
NSI HWHS14-6-48 14-6 AWG HEAV
Item #: 0250095
CAT #: HWHS14-6-48
UPC: 662381370020
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI CAL40-48 AL/CU CMP Lug Meter 4/
NSI CAL40-48 4/0 STR CAST ALU
Item #: 0251719
CAT #: CAL40-48
UPC: 662381032683
Category:
1-Hole Copper Compression Lugs
Company wide:
883 Items found