.312/156 Thin Wall Heat Shrink, 48"

Item #: 0250820

Cat #: TWHS-312-48

UPC: 662381013699

$ 15.74 EA
Company wide:
0 in stock
Documents & Guides
.312/156 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin

Overview

.312/156 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin
Also known as: 662381013699, TWHS-312-48, NSITWHS31248

Specifications

Material: Polyolefin
Volts AC: 600
Length: 48 in
Shape: Round
Material: Polyolefin
Length: 48 in
Volts AC: 600
Shape: Round