.093/.046 Thin Wall Heat Shrink, 48"

Item #: 0250794

Cat #: TWHS-093-48

UPC: 662381013576

$ 8.92 EA
Company wide:
0 in stock
Documents & Guides
.093/.046 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin

Overview

.093/.046 Thin Wall Heat Shrink, 48 Inch Length, 600 Volt, Round, Polyolefin
Also known as: 662381013576, TWHS-093-48, NSITWHS09348

Specifications

Material: Polyolefin
Volts AC: 600
Length: 48 in
Shape: Round
Material: Polyolefin
Length: 48 in
Volts AC: 600
Shape: Round