Power Distribution Block, Large

Item #: 0402616

Cat #: AL-P2-H12

UPC: 662381165664

$ 162.73 EA
Company wide:
17 in stock
Documents & Guides
Power Distribution Block, Large, (2) 350 MCM-6 AWG Primary (12) 4-14 AWG Secondary

Overview

Power Distribution Block, Large, (2) 350 MCM-6 AWG Primary (12) 4-14 AWG Secondary
Also known as: 662381165664, AL-P2-H12, NSIALP2H12

Specifications

Mounting: Surface
Color: Black
Volts AC: 600
Material: Aluminum, Glass-Filled Polyester
Allowable Gauge Range: 14 - 4, 6 - 350
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 4, 6 - 350
Color: Black
Material: Aluminum, Glass-Filled Polyester