Power Distribution Block, Black, 600V

Item #: 0448761

Cat #: AM-N1-N1

UPC: 662381166074

$ 87.36 EA
Company wide:
5 in stock
Documents & Guides
Power Distribution Block, Black, 600V, Aluminum Body - Glass-Filled Polyester Base, 2 Terminal, (1) 250 MCM-6 AWG Primary, (1) 250-6 Secondary

Overview

Power Distribution Block, Black, 600V, Aluminum Body - Glass-Filled Polyester Base, 2 Terminal, (1) 250 MCM-6 AWG Primary, (1) 250-6 Secondary

Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.

Also known as: 662381166074, AM-N1-N1, NSIAMN1N1

Specifications

Color: Black
Amps: 255
Volts AC: 600
Material: Aluminum, Glass-Filled Polyester
Allowable Gauge Range: 6 - 250
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 250
Amps: 255
Material: Aluminum, Glass-Filled Polyester