"ledr-8m-a westgate mfg inc"
63,758 Found
NSI Tork
24 Hour Cycle Skip A Day Timer 480V SPDT
Item #: 0252912
CAT #: 8007U
UPC: 786261700087
Company wide:
Plasti-Bond
3/4 - 1/2 FEMALE TO MALE UNION
Item #: 0747395
CAT #: PRUNY215
UPC: 784011207855
Company wide:
Wiremold
BLACK, 15A TR DUPLEX 6 FT CORD
Item #: 0137942
CAT #: DQFP15BK
UPC: 786776184549
Company wide:
ABB
AF12 3P CONTR, 1NC, 48-130VAC/DC
Item #: 0881712
CAT #: AF12-30-01-12
UPC: 471523110420
Company wide:
Wiremold
2IN FURNITURE FEED COVER AL
Item #: 0197729
CAT #: RC9CM2TCAL
UPC: 786564004844
Company wide:
Brady
GLOW-IN-THE-DARK DIRECTIONAL TAPE
Item #: 0929923
CAT #: 90972
UPC: 754473909727
Company wide:
Panduit
NetKey HDMI 1.4 Type A Female/Female Cat
Item #: 0204173
CAT #: NKHDMIBL
UPC: 074983206568
Company wide:
Eaton
Eaton definite purpose starter
Item #: 0718096
CAT #: B25CNC25A
UPC: 782113005454
Company wide:
Eaton
Eaton CN35 electrically held lighting contactor
Item #: 0613523
CAT #: ECL03C2H3A
UPC: 782114274262
Company wide:
ABB
Ovr Spd 3p 40ka 175v P Ts 3rd Ed
Item #: 0109649
CAT #: OVRT23L40150PTSU
UPC: 660308518654
Company wide:
Littelfuse
Industrial Relays Load Sensor/24V/2-100 A/20-T
Item #: 0943206
CAT #: LSR-24
UPC: 079458996685
Company wide:
Panduit
Stud Mount Tie, 15.3L (389mm), Light-Hea
Item #: 0696992
CAT #: PLST4HS25-TL300
UPC: 074983754113
Company wide:
Panduit
OM3 12-fiber indoor small diameter trunk
Item #: 0561662
CAT #: FXTYP7EL2SAF100
UPC: 074983727827
Company wide:
Panduit
Masonry Push Mount, Standard, .31" (7.9m
Item #: 0618070
CAT #: MPMWH32-L0
UPC: 074983336067
Company wide:
Panduit
OM4 12-fiber indoor small diameter trunk
Item #: 0603955
CAT #: FZTYL5EL2SAM035
UPC: 074983725427
Company wide:
Panduit
MS Strapping, 316 SS, Nylon FC, .50" (12
Item #: 0618351
CAT #: MSC4W50T15-L6
UPC: 074983446773
Company wide:
Panduit
Panel Mount Tie with Pilot, 14.8L (376mm
Item #: 0716592
CAT #: SSPM4HP-TL300
UPC: 074983223763
Company wide:
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Item #: 0660834
CAT #: H200X034H4T
UPC: 074983080939
Company wide:
Panduit
MS Strapping, 316 SS, Nylon FC, .63" (15
Item #: 0618352
CAT #: MSC4W63T15-L6
UPC: 074983446810
Company wide:
Panduit
Copper Cable, Cat 6A, 4-Pair, 23 AWG, U/
Item #: 0614757
CAT #: PUFP6X04BU-UG
UPC: 074983397976
Company wide:
Panduit
MS Strapping, 304 SS, .50" (12.7mm) Wd
Item #: 0618178
CAT #: MS10W50T15-L4
UPC: 074983446964
Company wide:
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Item #: 0660362
CAT #: H150X025H1T
UPC: 074983522798
Company wide:
NSI Tork
24 Hour Cycle Skip A Day Timer 480V SPDT
24 Hour Cycle Skip A Day Timer 20A 480V SPDT Indoor Metal Enclosure
Item #: 0252912
CAT #: 8007U
UPC: 786261700087
Category:
24 Hour Mechanical Time Switches
Company wide:
Plasti-Bond
3/4 - 1/2 FEMALE TO MALE UNION
Plasti-Bond UNF unions are used to connect conduit to conduit or to allow for future changes to the conduit system. Female threads are provided at each end. Plasti-Bond UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.
Item #: 0747395
CAT #: PRUNY215
UPC: 784011207855
Category:
PVC Coated Female-Male Unions
Company wide:
Wiremold
BLACK, 15A TR DUPLEX 6 FT CORD
Unit includes one (1) 15A black tamper-resistant duplex receptacle. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Item #: 0137942
CAT #: DQFP15BK
UPC: 786776184549
Category:
Assembled Recessed Countertop Boxes
Company wide:
ABB
AF12 3P CONTR, 1NC, 48-130VAC/DC
AF12 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Item #: 0881712
CAT #: AF12-30-01-12
UPC: 471523110420
Category:
IEC Contactors - 17-37 Amp
Company wide:
Wiremold
2IN FURNITURE FEED COVER AL
Complete with combination 1 1/4" and 2" trade size threaded conduit openings and closure plugs. Must be used with a conduit connector (not included) at the adapter assembly plate to maintain fire classification. Finish flange/cover assembly available in gray (GY), black (BK), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC9AM2TC Series Poke-Thru Devices require a 3" [76mm] diameter hole. Not designed to work with bare concrete or terrazzo.
Item #: 0197729
CAT #: RC9CM2TCAL
UPC: 786564004844
Category:
Poke-Through Cover Assemblies
Company wide:
Brady
GLOW-IN-THE-DARK DIRECTIONAL TAPE
BradyGlo B-324 arrow tapes exceed ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007. Made of B-324 phosphorescent surface printed polyester.
Item #: 0929923
CAT #: 90972
UPC: 754473909727
Category:
Floor Marking Tape
Company wide:
Panduit
NetKey HDMI 1.4 Type A Female/Female Cat
NetKey® HDMI 1.4 Type A female to female category 2 coupler module. Black.
Item #: 0204173
CAT #: NKHDMIBL
UPC: 074983206568
Category:
Fiber Optic Patch Cords
Company wide:
Eaton
Eaton definite purpose starter
Eaton definite purpose starter, 25 A, Coil: 208-240 V, 50/60 Hz, Common control wiring, Open with metal mounting plate, 25 A IFL, Single-phase, Screw/pressure plate, Non-reversing
Item #: 0718096
CAT #: B25CNC25A
UPC: 782113005454
Category:
Toggle Manual Starters / Switches
Company wide:
NSI Tork
Easy-Twist Red - Drum
Easy-Twist Standard Twist-On Wire Connectors - Standard Red Fiber Drum 22-10 AWG- 25000 Count APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They have a temperature rating of 221 degrees F (105 degrees C). Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation - especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. 1,000 volt maximum in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.
Item #: 0251303
CAT #: WC-R-D
UPC: 662381140463
Category:
Color Coded Wire Connectors
Company wide:
Eaton
Eaton CN35 electrically held lighting contactor
Eaton CN35 electrically held lighting contactor, 30 A, 277 V/60 Hz, 30 A, NEMA 3R, Painted steel, 45 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held
Item #: 0613523
CAT #: ECL03C2H3A
UPC: 782114274262
Category:
Enclosed Lighting Contactors
Company wide:
ABB
Ovr Spd 3p 40ka 175v P Ts 3rd Ed
3 Pole Ovr Din Rail Surge Protection Device With A Service Voltage Of 240/120v Split Phase, 208/120v Wye, A Maximum Discharge Current Of 40 Ka, And An Auxiliary Contact For Remote Monitoring
Item #: 0109649
CAT #: OVRT23L40150PTSU
UPC: 660308518654
Category:
DIN Rail Mount Surge Protection Devices
Company wide:
Littelfuse
Industrial Relays Load Sensor/24V/2-100 A/20-T
Industrial Relays Load Sensor/24V/2-100 A/20-T
Item #: 0943206
CAT #: LSR-24
UPC: 079458996685
Category:
Overload Relays - Electronic Type
Company wide:
Panduit
Stud Mount Tie, 15.3L (389mm), Light-Hea
Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized, weather resistant Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Light-heavy cross section, 15
Item #: 0696992
CAT #: PLST4HS25-TL300
UPC: 074983754113
Category:
Screw Mount Cable Ties
Company wide:
Panduit
OM3 12-fiber indoor small diameter trunk
OM3 12-fiber indoor small diameter trunk cable assembly, plenum (OFNP) rated, PanMPO Female to LC duplex, Std. IL. with a pulling eye on end A, Aqua, 100 ft.
Item #: 0561662
CAT #: FXTYP7EL2SAF100
UPC: 074983727827
Category:
Fiber Optic Patch Cords
Company wide:
Panduit
Masonry Push Mount, Standard, .31" (7.9m
The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.31" (7.9 mm) and is designed for use in indoor and outdoor environments. It is used
Item #: 0618070
CAT #: MPMWH32-L0
UPC: 074983336067
Category:
Cable Tie Bases
Company wide:
Panduit
OM4 12-fiber indoor small diameter trunk
OM4 12-fiber indoor small diameter trunk cable assembly, low smoke zero halogen (LSZH) rated, MPO Female to LC duplex, Std IL., with a pulling eye on end A.
Item #: 0603955
CAT #: FZTYL5EL2SAM035
UPC: 074983725427
Category:
Fiber Optic Patch Cords
Company wide:
Panduit
MS Strapping, 316 SS, Nylon FC, .50" (12
Panduit® Pan-Steel® Nylon 11 Coated Strapping can be cut to meet your many project needs. Built with 316L stainless steel coated with Nylon and a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibratio
Item #: 0618351
CAT #: MSC4W50T15-L6
UPC: 074983446773
Category:
Non-Releasable Cable Ties
Company wide:
Panduit
Panel Mount Tie with Pilot, 14.8L (376mm
Sta-Strap® Cable Ties have a unique design that ties directly to a chassis or panel without separate fasteners or mounting devises. Plus, with heat stabilized weather-resistant Nylon material, it's ideal for high-vibration, high-UV environments up to 239
Item #: 0716592
CAT #: SSPM4HP-TL300
UPC: 074983223763
Category:
Edge Clip Cable Ties
Company wide:
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
The thermal transfer military grade heat-shrink label in red is one-sided with a 3/16" (4.8 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliable,
Item #: 0660834
CAT #: H200X034H4T
UPC: 074983080939
Category:
Heat Shrink Wire Marker Labels
Company wide:
Panduit
MS Strapping, 316 SS, Nylon FC, .63" (15
Panduit® Pan-Steel® Nylon 11 Coated Strapping can be cut to meet your many project needs. Built with 316L stainless steel coated with Nylon and a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibratio
Item #: 0618352
CAT #: MSC4W63T15-L6
UPC: 074983446810
Category:
Non-Releasable Cable Ties
Company wide:
Panduit
Copper Cable, Cat 6A, 4-Pair, 23 AWG, U/
Shielded copper cable, category 6A U/FTP, plenum (CMP), 4-pair, conductors are 23 AWG with FEP insulation, twisted in pairs, each individual twisted pair includes a metallic foil shield and is protected by a low smoke, flame-retardant PVC jacket, blue.
Item #: 0614757
CAT #: PUFP6X04BU-UG
UPC: 074983397976
Category:
Category 6A Plenum Cable
Company wide:
Panduit
MS Strapping, 304 SS, .50" (12.7mm) Wd
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 37"L (940mm), 0.5" (13mm), Tensile Strength: 2979
Item #: 0618178
CAT #: MS10W50T15-L4
UPC: 074983446964
Category:
Non-Releasable Cable Ties
Company wide:
Plasti-Bond
3 AL MARK 9 LR FITTING
Plasti-Bond conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc. Electrical continuity of the conduit system is maintained across assembled joints.
Item #: 0597467
CAT #: PRLR889
UPC: 784011216550
Category:
PVC Coated Type LR Conduit Bodies
Company wide:
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
The thermal transfer military grade heat-shrink label in white is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1.5" (38.1mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to provide a clear, reli
Item #: 0660362
CAT #: H150X025H1T
UPC: 074983522798
Category:
Heat Shrink Wire Marker Labels
Company wide:
Over 63,758 Items found