Eaton CN35 electrically held lighting contactor

Item #: 0613523

Cat #: ECL03C2H3A

UPC: 782114274262

$ 1217.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 277 V/60 Hz, 30 A, NEMA 3R, Painted steel, 45 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 277 V/60 Hz, 30 A, NEMA 3R, Painted steel, 45 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held

Fill

Also known as: 782114274262, ECL03C2H3A, CUTECL03C2H3A

Specifications

Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
IP/NEMA Rating: NEMA 3R
Amps: 30