BLACK, 15A TR DUPLEX 6 FT CORD

Item #: 0137942

Cat #: DQFP15BK

UPC: 786776184549

$ 219.85 EA
Company wide:
0 in stock
Documents & Guides
Unit includes one (1) 15A black tamper-resistant duplex receptacle. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.

Overview

Unit includes one (1) 15A black tamper-resistant duplex receptacle. Unit comes with a 6' [1.83m] cord. Comes with a black powder coat finish.
Also known as: 786776184549, DQFP15BK, WMDDQFP15BK

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc