1
more

Stud Mount Tie, 15.3L (389mm), Light-Hea
Item #: 0696992
Cat #: PLST4HS25-TL300
UPC: 074983754113
$ 1.23 EA
Company wide:
0
in stock
Documents & Guides
Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized, weather resistant Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Light-heavy cross section, 15
Overview
Pan-Ty® Stud Mounted Cable Ties mount to a flat surface and wrap around bundles to form a releasable attachment. Plus, with heat stabilized, weather resistant Nylon 6.6 material, it's ideal for temperatures up to 239 degrees. Light-heavy cross section, 15
Also known as: 074983754113, PLST4HS25-TL300, PDTPLST4HS25TL300
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 15.300 in |
| Color: | Black |
| Length: | 15.300 in |
| Material: | Nylon |