2IN FURNITURE FEED COVER AL

Item #: 0197729

Cat #: RC9CM2TCAL

UPC: 786564004844

$ 233.16 EA
Company wide:
0 in stock
Complete with combination 1 1/4" and 2" trade size threaded conduit openings and closure plugs. Must be used with a conduit connector (not included) at the adapter assembly plate to maintain fire classification. Finish flange/cover assembly available in gray (GY), black (BK), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC9AM2TC Series Poke-Thru Devices require a 3" [76mm] diameter hole. Not designed to work with bare concrete or terrazzo.

Overview

Complete with combination 1 1/4" and 2" trade size threaded conduit openings and closure plugs. Must be used with a conduit connector (not included) at the adapter assembly plate to maintain fire classification. Finish flange/cover assembly available in gray (GY), black (BK), and brushed aluminum (AL). NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC9AM2TC Series Poke-Thru Devices require a 3" [76mm] diameter hole. Not designed to work with bare concrete or terrazzo.
Also known as: 786564004844, RC9CM2TCAL, WMDRC9CM2TCAL

Specifications

Material: Aluminum
Material: Aluminum