"249-dc industries, llc"
15 Found
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Item #: 0129525
CAT #: TA1786CB
UPC: 786261960917
Company wide:
NSI Tork
NSI WW-832-DC WW 8.5MIL 3/4 I
Item #: 1793983
CAT #: WW-832-DC
UPC: 662381367884
Company wide:
NSI Tork
Interval Wall Timer, 24 Hour Max, 3-Way, 24V AC/DC, White
Item #: 0147128
CAT #: SS410
UPC: 786261140333
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Item #: 0200924
CAT #: TA1786B
UPC: 786261960900
Company wide:
NSI Tork
Buzzer, 8 - 16VAC, 3 - 6VDC, 1A, Surface Mount, Enclosed
Item #: 0081849
CAT #: TA725
UPC: 786261962263
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
Power Pack 20A 120/230/277V 24V DC Output w/Momentary Input
Item #: 0195832
CAT #: TRP24B
UPC: 786261982254
Company wide:
NSI Tork
Pushbutton, Signaling, 24VDC, 5/8" Diameter, Chrome Bezel
Item #: 0253041
CAT #: TA620
UPC: 786261960450
Company wide:
NSI Tork
Rolling Ball Push to Open 12-24VAC/DC
Item #: 0253015
CAT #: TA44
UPC: 786261969958
Company wide:
NSI Tork
Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel
Item #: 0739696
CAT #: TA740
UPC: 786261962287
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI TA45 Rolling Ball Push to Close
Item #: 0253017
CAT #: TA45
UPC: 786261969965
Company wide:
NSI Tork
Magnetic Switch Contacts Closed NO/NC
Item #: 0910043
CAT #: TA61
UPC: 786261969767
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass. with conduit backplate
Item #: 0129525
CAT #: TA1786CB
UPC: 786261960917
Category:
Weatherproof Signaling Pushbuttons
Company wide:
NSI Tork
NSI WW-832-DC WW 8.5MIL 3/4 I
NSI WW-832-DC WW 8.5MIL 3/4 I
Item #: 1793983
CAT #: WW-832-DC
UPC: 662381367884
Company wide:
NSI Tork
Interval Wall Timer, 24 Hour Max, 3-Way, 24V AC/DC, White
Interval Wall Timer, 24 Hour Maximum, 3-Way, 24 Volt AC/DC, SPDT, White
Item #: 0147128
CAT #: SS410
UPC: 786261140333
Category:
In-Wall Programmable Time Switches
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass
Item #: 0200924
CAT #: TA1786B
UPC: 786261960900
Category:
Weatherproof Signaling Pushbuttons
Company wide:
NSI Tork
Buzzer, 8 - 16VAC, 3 - 6VDC, 1A, Surface Mount, Enclosed
Buzzer, 8 - 16 Volt AC, 3 - 6 Volt DC, 1 Amp, 88 dB @ 3 ft, Surface Mount, 3 Inch Height x 2-1/2 Inch Width x 1 Inch Depth
Item #: 0081849
CAT #: TA725
UPC: 786261962263
Category:
Dixie Buzzers
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
Pushbutton, Signaling, 24VDC, 5/8" Diameter, Chrome Bezel
Pushbutton, Signaling, 24 Volt DC, 5/8 Inch Diameter, Chrome Bezel, Non-Illuminated
Item #: 0253041
CAT #: TA620
UPC: 786261960450
Category:
Panel Mount Signaling Pushbuttons
Company wide:
NSI Tork
Rolling Ball Push to Open 12-24VAC/DC
Tork Door/Window Contacts, Rolling Ball Type APPLICATIONS: For unlocking or locking metal or wooden doors using low voltage wiring. For AC, use TA591 or TA592 transformer. FEATURES: Signals automatically with the opening and closing of doors, windows and transoms. Operates from pressure in any direction. Non-tilt, non-jamming design. Fits 3/4" hole- no need to mortise. DESCRIPTION: Normally closed, Push to open
Item #: 0253015
CAT #: TA44
UPC: 786261969958
Category:
Roller Ball Security Switches
Company wide:
NSI Tork
Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel
Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel
Item #: 0739696
CAT #: TA740
UPC: 786261962287
Category:
Vibrating Bells
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
NSI Tork
NSI TA45 Rolling Ball Push to Close
TRK TA45 12-24VAC/DC ROLLING
Item #: 0253017
CAT #: TA45
UPC: 786261969965
Company wide:
NSI Tork
Magnetic Switch Contacts Closed NO/NC
Magnetic Switch Contacts, Make & Break, NO and NC, .5 Amp, 24 Volt AC, 12 Volt DC
Item #: 0910043
CAT #: TA61
UPC: 786261969767
Category:
Security Switch Magnets
Company wide:
15 Items found