Magnetic Switch Contacts Closed NO/NC

Item #: 0910043

Cat #: TA61

UPC: 786261969767

Company wide:
0 in stock
Documents & Guides
Magnetic Switch Contacts, Make & Break, NO and NC, .5 Amp, 24 Volt AC, 12 Volt DC

Overview

Magnetic Switch Contacts, Make & Break, NO and NC, .5 Amp, 24 Volt AC, 12 Volt DC

Tork Magnetic Switch Contacts APPLICATIONS: For unlocking or locking metal or wooden doors using low voltage wiring. For AC, use TA591 or TA592 transformer. FEATURES: For activating a variety of signals, ideal for limiting space applications. Self-insulating and can be mounted in any direction. All units include companion magnet. Dimensions: 2 3/16"L x 1/2"W x 1/2"D DESCRIPTION: Make & break, NO and NC VOLTS: 24VAC, 12VDC AMPS: 0.5

Also known as: 786261969767, TA61, TRKTA61

Specifications

Type: Normally Closed, Normally Open
Volts AC: 24
Volts DC: 12
Amps: 0.500
Standards: California Proposition 65
Type: Normally Closed, Normally Open
Volts DC: 12
Standards: California Proposition 65
Volts AC: 24
Amps: 0.500