Pushbutton, Signaling, 24VDC, 5/8" Diameter, Chrome Bezel

Item #: 0253041

Cat #: TA620

UPC: 786261960450

$ 13.01 EA
Company wide:
0 in stock
Documents & Guides
Pushbutton, Signaling, 24 Volt DC, 5/8 Inch Diameter, Chrome Bezel, Non-Illuminated

Overview

Pushbutton, Signaling, 24 Volt DC, 5/8 Inch Diameter, Chrome Bezel, Non-Illuminated
Also known as: 786261960450, TA620, TRKTA620

Specifications

Mounting: Panel
Color: Chrome
Volts DC: 24
Diameter: 5/8 in
Mounting: Panel
Volts DC: 24
Color: Chrome
Diameter: 5/8 in