"1 inch smurf tube"
252 Found
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
Panduit
Heat Shrink, Thick, Adhesive, 3"(76.2mm)
Item #: 0124929
CAT #: HST3.0-48-2
UPC: 074983616954
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black
Item #: 0826135
CAT #: HS6-1L
UPC: 786210890678
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9", Black
Item #: 0825889
CAT #: HS500-1000
UPC: 786210858234
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 15", Black
Item #: 0826001
CAT #: HS500-1000L
UPC: 786210872032
Company wide:
Thomas & Betts
Heat-Shrinkable Tubing, Heavy Wall, 3/4"
Item #: 0071611
CAT #: HS6-1-4
UPC: 786210890661
Company wide:
3M
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Item #: 0319428
CAT #: ITCSN-0400-48"-Bla
UPC: 054007089025
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 250 - 500 MCM, Black, 25' Reel
Item #: 0825914
CAT #: HS500-1000-25
UPC: 786210776156
Company wide:
Thomas & Betts
HVYWALL HTSHK 3:1 BLK 1500-2500 4FT
Item #: 0584135
CAT #: HS30-4
UPC: 786210881805
Company wide:
3M
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, 12 Packs of 3
Item #: 0254145
CAT #: ITCSN-2000-12"-Bla
UPC: 051128600825
Company wide:
3M
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black
Item #: 0319461
CAT #: ITCSN-1500-9"-Black
UPC: 054007089735
Company wide:
Ideal
Thermo-Shrink® Hvy Ht Shnk,12"L, 4/0-400MCM, 10/Pk
Item #: 0028784
CAT #: 46-357
UPC: 783250463572
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Item #: 0224803
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089049
Company wide:
Ilsco
ILSCO 21409-B2 HEAVY WALL HS #2-4/0
Item #: 0584825
CAT #: 21409-B2
UPC: 783669712957
Company wide:
3M
Heat Shrink Cable Sleeve, Heavy Wall, 8 - 1/0 AWG, Shrink Ratio 3:1
Item #: 0106368
CAT #: ITCSN-0800-6"-Red-
UPC: 051128600788
Company wide:
NSI Tork
Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black
Item #: 0250119
CAT #: HWHS8-2-48
UPC: 662381370051
Company wide:
Thomas & Betts
Heavy-Wall Heat-Shrinkable Tubing, 2/0 - 350
Item #: 0572426
CAT #: HS40-400L
UPC: 786210878584
Company wide:
DSG Canusa
6 AWG to 2 AWG Heavy Wall Heat Shrink
Item #: 0627479
CAT #: CFW, 0750, D12PRT
UPC:
Company wide:
DSG Canusa
10 AWG to 8 AWG Heavy Wall Heat Shrink
Item #: 0627002
CAT #: CFW 0400 D BLACK UNP 48"
UPC:
Company wide:
DSG Canusa
250 MCM to 500 MCM Heavy Wall Heat Shrink
Item #: 0627458
CAT #: CFW, 2000, D9PRT
UPC:
Company wide:
DSG Canusa
6 AWG to 2 AWG Heavy Wall Heat Shrink
Item #: 0627433
CAT #: CFW, 0750, D9PRT
UPC:
Company wide:
DSG Canusa
2/0 AWG to 350 MCM Heavy Wall Heat Shrink
Item #: 0156146
CAT #: CFW, 1500, D48PRT
UPC:
Company wide:
DSG Canusa
1 AWG to 3/0 AWG Heavy Wall Heat Shrink
Item #: 0627436
CAT #: CFW, 1100, D12PRT
UPC:
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Category:
Heavy Wall Heat Shrink
Company wide:
Panduit
Heat Shrink, Thick, Adhesive, 3"(76.2mm)
Thick Wall Heat Shrink Tube, Adhesive Lined, 3" (76.2mm) Diameter, 48.0" (1219.2mm) Length, Adhesive Lined Black Cross-Linked Polyolefin, 2 pc. Package Quantity
Item #: 0124929
CAT #: HST3.0-48-2
UPC: 074983616954
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0826135
CAT #: HS6-1L
UPC: 786210890678
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9", Black
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item #: 0825889
CAT #: HS500-1000
UPC: 786210858234
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 15", Black
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 15 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item #: 0826001
CAT #: HS500-1000L
UPC: 786210872032
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
Heat-Shrinkable Tubing, Heavy Wall, 3/4"
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 6 - 2 AWG, Expanded Diameter 3/4 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Item #: 0071611
CAT #: HS6-1-4
UPC: 786210890661
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Heat Shrink Cable Sleeve, Heavy-Wall, 12 - 6 AWG, 48 Inch Length, Black, .40 Inch Expanded I.D., .15 Inch Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV, Pack of 5
Item #: 0319428
CAT #: ITCSN-0400-48"-Bla
UPC: 054007089025
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
Heat Shrink, Heavy-Wall, 250 - 500 MCM, Black, 25' Reel
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 25 Foot Reel, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Item #: 0825914
CAT #: HS500-1000-25
UPC: 786210776156
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
HVYWALL HTSHK 3:1 BLK 1500-2500 4FT
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 750 - 1250 MCM, Expanded Diameter 3.54, Length 48 inch. rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Item #: 0584135
CAT #: HS30-4
UPC: 786210881805
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, 12 Packs of 3
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0254145
CAT #: ITCSN-2000-12"-Bla
UPC: 051128600825
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0319461
CAT #: ITCSN-1500-9"-Black
UPC: 054007089735
Category:
Heavy Wall Heat Shrink
Company wide:
Ideal
Thermo-Shrink® Hvy Ht Shnk,12"L, 4/0-400MCM, 10/Pk
IDEAL, Heat Shrinkable Tube, Thermo-Shrink«, Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 0.160 IN, Length: 12 IN, Volume Resistivity: 1013 OHM -CM MIN, Dielectric Strength: 500 V/MIL (20 KV MINT), Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG C Recommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500 PCT (168 HR At 175 DEG C Tensile Strength Elongation), Cable Range: 2/0 AWG - 350 MCM, Nominal Recoveredi.d. (max.): 0.470 IN, Expanded I.d. (min.): 1.500, Copper Corrosion: Non-Corrosive, Ultimate Elongation: 600 PCT Min., Model: TS-46-1500
Item #: 0028784
CAT #: 46-357
UPC: 783250463572
Category:
Heavy Wall Heat Shrink
Company wide:
Ilsco
HEAVY WALL HS 500-1000
Heat Shrinkable Tubing, Heavy Wall, 2in Expanded ID, Conductor Range 1000-500, 12in Tube, Black, Bag of 1
Item #: 0875676
CAT #: 21712-B
UPC: 783669420432
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0224803
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089049
Category:
Heavy Wall Heat Shrink
Company wide:
Ilsco
ILSCO 21409-B2 HEAVY WALL HS #2-4/0
Heat Shrinkable Tubing, Heavy Wall, 1.1in Expanded ID, Conductor Range 4/0-2, 9in Tube, Black, Bag of 2
Item #: 0584825
CAT #: 21409-B2
UPC: 783669712957
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink Cable Sleeve, Heavy Wall, 8 - 1/0 AWG, Shrink Ratio 3:1
Heat Shrink Cable Sleeve, Heavy Wall, 8 - 1/0 AWG, Shrink Ratio 3:1, Expanded/Recovered I.D.: 0.80 Inch/0.20 Inch, Color: Red, 3 Piece Package.
Item #: 0106368
CAT #: ITCSN-0800-6"-Red-
UPC: 051128600788
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black
Heavy Wall Heat Shrink, Type: Easy-Splice™, Wire Range: 8 - 2 AWG, 48 Inch Length, Expanded/Recovered: 0.170/0.550 Inch, Color: Black, Material: Polyolefin, Rated For Direct Burial & Submersible.
Item #: 0250119
CAT #: HWHS8-2-48
UPC: 662381370051
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
Heavy-Wall Heat-Shrinkable Tubing, 2/0 - 350
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 kcmil, Expanded Diameter 1.5 Inch, Length 12 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Item #: 0572426
CAT #: HS40-400L
UPC: 786210878584
Category:
Heavy Wall Heat Shrink
Company wide:
DSG Canusa
6 AWG to 2 AWG Heavy Wall Heat Shrink
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0627479
CAT #: CFW, 0750, D12PRT
UPC:
Category:
Heavy Wall Heat Shrink
Company wide:
DSG Canusa
10 AWG to 8 AWG Heavy Wall Heat Shrink
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 10 AWG - 8 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0627002
CAT #: CFW 0400 D BLACK UNP 48"
UPC:
Category:
Heavy Wall Heat Shrink
Company wide:
DSG Canusa
250 MCM to 500 MCM Heavy Wall Heat Shrink
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 500 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.70" - 1.75", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0627458
CAT #: CFW, 2000, D9PRT
UPC:
Category:
Heavy Wall Heat Shrink
Company wide:
DSG Canusa
6 AWG to 2 AWG Heavy Wall Heat Shrink
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0627433
CAT #: CFW, 0750, D9PRT
UPC:
Category:
Heavy Wall Heat Shrink
Company wide:
DSG Canusa
2/0 AWG to 350 MCM Heavy Wall Heat Shrink
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2/0 AWG - 350 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.40", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0156146
CAT #: CFW, 1500, D48PRT
UPC:
Category:
Heavy Wall Heat Shrink
Company wide:
DSG Canusa
1 AWG to 3/0 AWG Heavy Wall Heat Shrink
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.40" - 0.95", Relaxed Tube Length: 12". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0627436
CAT #: CFW, 1100, D12PRT
UPC:
Category:
Heavy Wall Heat Shrink
Company wide:
252 Items found