Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9", Black

Item #: 0825889

Cat #: HS500-1000

UPC: 786210858234

$ 47.75 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall

Overview

Heat Shrink, Heavy-Wall, 250 - 500 MCM, 9 Inch, Black, 2 Inch Minimum Expanded I.D., .63 Inch Maximum Recovered I.D., .16 Inch Nominal Recovered Wall
Also known as: 786210858234, HS500-1000, THBHS5001000

Specifications

Color: Black
Length: 9 in
Allowable Gauge Range: 250 - 500
Color: Black
Allowable Gauge Range: 250 - 500
Length: 9 in