
Heat Shrink Cable Sleeve, Heavy Wall, 8 - 1/0 AWG, Shrink Ratio 3:1
Item #: 0106368
Cat #: ITCSN-0800-6"-Red-
UPC: 051128600788
$ 31.26 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink Cable Sleeve, Heavy Wall, 8 - 1/0 AWG, Shrink Ratio 3:1, Expanded/Recovered I.D.: 0.80 Inch/0.20 Inch, Color: Red, 3 Piece Package.
Overview
Heat Shrink Cable Sleeve, Heavy Wall, 8 - 1/0 AWG, Shrink Ratio 3:1, Expanded/Recovered I.D.: 0.80 Inch/0.20 Inch, Color: Red, 3 Piece Package.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 051128600788, ITCSN-0800-6"-Red-, MMMITCSN08006RED
Specifications
| Material: | Polyolefin |
| Color: | Red |
| Volts AC: | 1kV |
| Length: | 6 in |
| Allowable Gauge Range: | 8 - 1/0 |
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 8 - 1/0 |
| Color: | Red |
| Length: | 6 in |