Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5

Item #: 0319428

Cat #: ITCSN-0400-48"-Bla

UPC: 054007089025

$ 61.20 EA
Company wide:
0 in stock
Heat Shrink Cable Sleeve, Heavy-Wall, 12 - 6 AWG, 48 Inch Length, Black, .40 Inch Expanded I.D., .15 Inch Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV, Pack of 5

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 12 - 6 AWG, 48 Inch Length, Black, .40 Inch Expanded I.D., .15 Inch Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV, Pack of 5

3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.

Also known as: 054007089025, ITCSN-0400-48"-Bla, MMMITCSN040048BLK5

Specifications

Color: Black
Length: 48 in
Allowable Gauge Range: 12 - 6
Color: Black
Allowable Gauge Range: 12 - 6
Length: 48 in