
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black
Item #: 0319461
Cat #: ITCSN-1500-9"-Black
UPC: 054007089735
$ 21.13 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007089735, ITCSN-1500-9"-Black, MMMITCSN15009BLK50
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 9 in |
| Allowable Gauge Range: | 3/0 - 400 |
| Volts AC: | 1kV |
| Length: | 9 in |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 400 |