Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, 12 Packs of 3

Item #: 0254145

Cat #: ITCSN-2000-12"-Bla

UPC: 051128600825

$ 107.47 EA
Company wide:
0 in stock
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Also known as: 051128600825, ITCSN-2000-12"-Bla, MMMITCSN200012BAG

Specifications

Material: Polyolefin
Volts AC: 1kV
Length: 12 in, 48 in
Color: Black
Material: Polyolefin
Length: 12 in, 48 in
Volts AC: 1kV
Color: Black