"ww-732-4 industries, llc"

47 Found
NSI Tork

Step Panel Lug (4)800-300

Item #: 0249732
CAT #: 800T-4
UPC: 662381001870
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

NSI 4-350T3 Trans Lug (4) 350-6 AWG

Item #: 0249705
CAT #: 4-350T3
UPC: 662381026927
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

AL Lay In Connector 4-14

Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
NSI Tork

Aluminum Double Screw Lug (4) 800-300 Mcm (al/cu)

Item #: 0583225
CAT #: 4-800LL4
UPC: 662381001771
Company wide:
NSI Tork

NSI 4-600LL4 Dble Screw Lug (4) 600

Item #: 0787205
CAT #: 4-600LL4
UPC: 662381001764
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

NSI 4-800LL8 Dble Screw Lug (4) 800

Item #: 0249709
CAT #: 4-800LL8
UPC: 662381027191
Company wide:
NSI Tork

NSI EC4 4 AWG SERVICE ENTRANCE CONN

Item #: 0251752
CAT #: EC4
UPC: 662381005625
Company wide:
NSI Tork

Trans Lug (6) 600-2 AWG 8 Mtg Holes

Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Splicer Reducer 4/0-6

Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Company wide:
NSI Tork

NSI 4-1000L4 NEMA PANELBOARD LUG (4

Item #: 0251458
CAT #: 4-1000L4
UPC: 662381001641
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG

Item #: 0249704
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG

Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork

Terminal Lug 500-4/0 Bronze 4 Port

Item #: 0252738
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8

Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork

NEMA PANEL LUG (4)800-300

Item #: 0251494
CAT #: 4-800L4
UPC: 662381001634
Company wide:
NSI Tork

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole

Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork

Nema Panel Lug (3) 350-6

Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Company wide:
NSI Tork

Step Panel Lug (4)800-300

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249732
CAT #: 800T-4
UPC: 662381001870
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

NSI 4-350T3 Trans Lug (4) 350-6 AWG

NSI 4-350T3 LUG 350 MCM-6 AWG
Item #: 0249705
CAT #: 4-350T3
UPC: 662381026927
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

AL Lay In Connector 4-14

Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
NSI Tork

Aluminum Double Screw Lug (4) 800-300 Mcm (al/cu)

Nsi 4-800ll4 800-300 Mcm 4 Hole 8 Screw Mounting Hole 1 3/4 Center To Center
Item #: 0583225
CAT #: 4-800LL4
UPC: 662381001771
Company wide:
NSI Tork

NSI 4-600LL4 Dble Screw Lug (4) 600

NSI 4-600LL4 ALUMINUM DOUBLE
Item #: 0787205
CAT #: 4-600LL4
UPC: 662381001764
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

NSI 4-800LL8 Dble Screw Lug (4) 800

NSI 4-800LL8 LUG 800MCM-300MC
Item #: 0249709
CAT #: 4-800LL8
UPC: 662381027191
Company wide:
NSI Tork

NSI EC4 4 AWG SERVICE ENTRANCE CONN

NSI EC-4 SERVICE CONNECTOR
Item #: 0251752
CAT #: EC4
UPC: 662381005625
Company wide:
NSI Tork

Trans Lug (6) 600-2 AWG 8 Mtg Holes

6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Splicer Reducer 4/0-6

Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Company wide:
NSI Tork

NSI 4-1000L4 NEMA PANELBOARD LUG (4

NSI 4-1000L4 NEMA PANELBOARD
Item #: 0251458
CAT #: 4-1000L4
UPC: 662381001641
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Lay-In Ground Connector Lug, Copper, 4-14 AWG, Stainless Steel Screw
Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

Heavy Duty Dual Rated Transformer Lugs 350 MCM - 6 AWG

NSI 4-350LL6 LUG 350 MCM-6 AW
Item #: 0249704
CAT #: 4-350LL6
UPC: 662381027085
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Copper Lay-in Lug with stainless steel screws for grounding or in continuous loop bonding. UL Listed for direct burial in earth or concrete with copper wire, 4-14AWG.
Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG

Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork

Terminal Lug 500-4/0 Bronze 4 Port

Cast Bronze Terminal Lug 500 - 300 MCM 3 Port 4 Mounting HolesCopper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252738
CAT #: TL500-3L4
UPC: 662381005908
Company wide:
NSI Tork

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork

NEMA PANEL LUG (4)800-300

NEMA PANEL LUG (4)800-300
Item #: 0251494
CAT #: 4-800L4
UPC: 662381001634
Company wide:
NSI Tork

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole

500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork

Nema Panel Lug (3) 350-6

3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Company wide:
47 Items found