"g-2-s industries, llc"
45 Found
NSI Tork
300 MCM-6 PANELBOARDLUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
Item #: 0465539
CAT #: 300T-2
UPC: 662381001801
Company wide:
NSI Tork
NSI 2-350L4 Nema Panel Lug (2) 350-
Item #: 0249691
CAT #: 2-350L4
UPC: 662381026958
Company wide:
NSI Tork
Mechanical Lug, Stacked Type, 2-Hole, 6 AWG - 350 MCM, Aluminum
Item #: 0616075
CAT #: 350T-2
UPC: 662381001818
Company wide:
NSI Tork
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG
Item #: 0223111
CAT #: 350L2
UPC: 662381001313
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Company wide:
NSI Tork
NSI 2-350TP TURN PREVENT LUG (2) 35
Item #: 0251430
CAT #: 2-350TP
UPC: 662381002464
Company wide:
NSI Tork
Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)
Item #: 0859072
CAT #: 2-800T
UPC: 662381001252
Company wide:
NSI Tork
Dual Rated Lug Two 350-6 (2) Mtg Holes
Item #: 0251429
CAT #: 2-350T
UPC: 662381001238
Company wide:
NSI Tork
NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/
Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork
NSI 2-350T2 Dual Rated Lug Two 350-
Item #: 0249694
CAT #: 2-350T2
UPC: 662381026903
Company wide:
NSI Tork
300 MCM-6 PANELBOARDLUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
NSI300T2 300 MCM-6 PANELBOARD LUG 2 HOLE STACKED MOUNTING HOLE 1 3/8
Item #: 0465539
CAT #: 300T-2
UPC: 662381001801
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
600-2 AWG Dble Screw Lug
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI 2-350L4 Nema Panel Lug (2) 350-
NSI 2-350L4 LUG 350 MCM-6 AWG
Item #: 0249691
CAT #: 2-350L4
UPC: 662381026958
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Mechanical Lug, Stacked Type, 2-Hole, 6 AWG - 350 MCM, Aluminum
Mechanical Lug, Stacked Type, 2-Hole, 6 AWG - 350 MCM, Mounting 0.330 x 0.410 Inch, Aluminum
Item #: 0616075
CAT #: 350T-2
UPC: 662381001818
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG
Nema Panelboard Lug, Aluminum, 350 MCM-6 AWG, 1 Conductor, 1/2" Bolt Size, 600V
Item #: 0223111
CAT #: 350L2
UPC: 662381001313
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (2)350-6
2 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249712
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 2/0-14
Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 600-2
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 2/0-14
1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 2-350TP TURN PREVENT LUG (2) 35
NSI 2-350TP TURN PREVENT LUG
Item #: 0251430
CAT #: 2-350TP
UPC: 662381002464
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)
Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)
Item #: 0859072
CAT #: 2-800T
UPC: 662381001252
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (2)600-2
2 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0746098
CAT #: 2-600L2
UPC: 662381001429
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 350-6 (2) Mtg Holes
2 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Item #: 0251429
CAT #: 2-350T
UPC: 662381001238
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/
NSI 2-OT AL DBL LUG
Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
2 Awg Parallel Tap Conn.
Nsi Gp-2 2-12 Str parallel Ot T Tap Connector
Item #: 0616342
CAT #: GP-2
UPC: 662381002501
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
Trans Lug (4) 600-2 AWG 6 Mtg Holes
4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Step Panel Lug (3) 600-2
3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.38".
Item #: 0566582
CAT #: 600T-3
UPC: 662381001832
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Nema Panel Lug (4) 600-2
4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Category:
4-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (2)800-300
2 Port Panelboard Lug 800 MCM - 350 MCM Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0859073
CAT #: 2-800L2
UPC: 662381001436
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
NSI 2-350T2 Dual Rated Lug Two 350-
NSI 2-350T2 LUG 350 MCM-6 AWG
Item #: 0249694
CAT #: 2-350T2
UPC: 662381026903
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dble Screw Lug(2) 350-6
2 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
45 Items found