"4-14-12112 industries, llc"

58 Found
NSI Tork

NSI 4C-14-1138-2IN 4-14 COPPER BAR

Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

AL Lay In Connector 4-14

Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Terminal Lug 4-14 Copper

Item #: 0252734
CAT #: TL4
UPC: 662381005717
Company wide:
NSI Tork

4-14 Awg Extr Cu. Lug

Item #: 0635542
CAT #: 4TC
UPC: 662381005014
Company wide:
NSI Tork

Single Copper Lug 4-14

Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

Parallel Tap Connector with Cover, Aluminum

Item #: 0250054
CAT #: GP-2WC
UPC: 662381003010
Company wide:
NSI Tork

Dual Rated Lug 2-14

Item #: 0595036
CAT #: 2T
UPC: 662381001023
Company wide:
NSI Tork

Step Panel Lug (4)800-300

Item #: 0249732
CAT #: 800T-4
UPC: 662381001870
Company wide:
NSI Tork

NSI 4T ALUMINUM SINGLE LUG LUG 4-14

Item #: 0251507
CAT #: 4T
UPC: 662381001016
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/

Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
NSI Tork

Dual Rated Lug 2/0-14

Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Company wide:
NSI Tork

NSI 4-350T3 Trans Lug (4) 350-6 AWG

Item #: 0249705
CAT #: 4-350T3
UPC: 662381026927
Company wide:
NSI Tork

NSI 0TC 1/0-14 AWG EXTR CU. L

Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8

Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Item #: 0635545
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Company wide:
NSI Tork

NSI 4C-14-1138-2IN 4-14 COPPER BAR

NSI 4C-14-1138-2IN 4-14 COPPE
Item #: 0251498
CAT #: 4C-14-1138-2IN
UPC: 662381006684
Company wide:
NSI Tork

Lay-In Ground Connector Lug, Copper, 4-14 AWG

Lay-In Ground Connector Lug, Copper, 4-14 AWG, Stainless Steel Screw
Item #: 0578490
CAT #: GLC-4DBP
UPC: 662381005328
Company wide:
NSI Tork

AL Lay In Connector 4-14

Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
NSI Tork

Gnd Connector Cu Lay-In 4-14 DB Rated

Copper Lay-in Lug with stainless steel screws for grounding or in continuous loop bonding. UL Listed for direct burial in earth or concrete with copper wire, 4-14AWG.
Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork

Terminal Lug 4-14 Copper

Copper Terminal Lug 4 - 14 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252734
CAT #: TL4
UPC: 662381005717
Company wide:
NSI Tork

4-14 Awg Extr Cu. Lug

Nsi 4tc 4-14 Cu Lug
Item #: 0635542
CAT #: 4TC
UPC: 662381005014
Company wide:
NSI Tork

Single Copper Lug 4-14

Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
NSI Tork

Parallel Tap Connector with Cover, Aluminum

Parallel Tap Connector with Cover, Aluminum, Wire Size: Main - 2-12 STR, Tap - 4-14 STR, 600 Volt
Item #: 0250054
CAT #: GP-2WC
UPC: 662381003010
Company wide:
NSI Tork

Dual Rated Lug 2-14

1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0595036
CAT #: 2T
UPC: 662381001023
Company wide:
NSI Tork

Step Panel Lug (4)800-300

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249732
CAT #: 800T-4
UPC: 662381001870
Company wide:
NSI Tork

NSI 4T ALUMINUM SINGLE LUG LUG 4-14

NSI 4T ALUMINUM SINGLE LUG LU
Item #: 0251507
CAT #: 4T
UPC: 662381001016
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/

NSI 2-OT AL DBL LUG
Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Company wide:
NSI Tork

Nema Panel Lug (4) 600-2

4 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75"
Item #: 0793190
CAT #: 4-600L4
UPC: 662381001627
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
NSI Tork

Dual Rated Lug 2/0-14

1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Company wide:
NSI Tork

NSI 4-350T3 Trans Lug (4) 350-6 AWG

NSI 4-350T3 LUG 350 MCM-6 AWG
Item #: 0249705
CAT #: 4-350T3
UPC: 662381026927
Company wide:
NSI Tork

NSI 0TC 1/0-14 AWG EXTR CU. L

NSI 0TC 1/0-14 AWG EXTR CU. L
Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8

600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Nsi 2tc 2-14 Cu Lug
Item #: 0635545
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

Splicer Reducer 1/0-14

Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Company wide:
58 Items found