Search results

416 Found
NSI Tork

NSI C2 "5/8"" ""O"" DIE TAP

Item #: 0872009
CAT #: C2
UPC: 662381011107
Company wide:
NSI Tork

4/0 Awg Cu Compression Lug, 3/8 Spacing, 2 Hole

Item #: 0828252
CAT #: GL40N-38
UPC: 662381338228
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Item #: 0635545
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

NSI L20N-383P CU CMP Lug 2/0 AWG 3/

Item #: 0252104
CAT #: L20N-383P
UPC: 662381335692
Company wide:
NSI Tork

NSI CAL1-48 AL/CU CMP Lug Meter 1 A

Item #: 0251712
CAT #: CAL1-48
UPC: 662381032645
Company wide:
NSI Tork

NSI L20N-141 CU CMP Lug Long 2/0 AW

Item #: 0252099
CAT #: L20N-141
UPC: 662381339140
Company wide:
NSI Tork

Tap Connector for Copper to Copper, Bronze

Item #: 0620920
CAT #: TC500
UPC: 662381021342
Company wide:
NSI Tork

1/0 AWG Copper Split Bolt

Item #: 0252288
CAT #: N-1/0
UPC: 662381020062
Company wide:
NSI Tork

NSI 3-350L2/L4 NEMA PANELBOARD LUG

Item #: 0251450
CAT #: 3-350L2/L4
UPC: 662381001511
Company wide:
NSI Tork

NSI 3-350T2 Dual Rated Lug (3) 350-

Item #: 0923293
CAT #: 3-350T2
UPC: 662381026910
Company wide:
NSI Tork

CU CMP Lug Stack 500 MCM

Item #: 0495650
CAT #: SL500N
UPC: 662381035578
Company wide:
NSI Tork

NSI L238P CU CMP Lug Long 2 AWG 3/8

Item #: 0252111
CAT #: L238P
UPC: 662381335739
Company wide:
NSI Tork

Dual Rated Lug 3/0-6

Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Company wide:
NSI Tork

Dual Rated Transformer Lu

Item #: 0884893
CAT #: 3-800LL4
UPC: 662381001740
Company wide:
NSI Tork

NSI N-4L Copper Split Bolt 4 3 wire

Item #: 0252309
CAT #: N-4L
UPC: 662381020222
Company wide:
NSI Tork

Copper C Tap 6-8 Main

Item #: 0593377
CAT #: CT-103
UPC: 662381098023
Company wide:
NSI Tork

NSI C-300 "TINNED COPPER SPLI

Item #: 0871998
CAT #: C-300
UPC: 662381037602
Company wide:
NSI Tork

CU CMP Lug Long 250 MCM Nema Mtg-Bell

Item #: 0252118
CAT #: L250NB
UPC: 662381336620
Company wide:
NSI Tork

Aluminum Double Screw Lug (4) 800-300 Mcm (al/cu)

Item #: 0583225
CAT #: 4-800LL4
UPC: 662381001771
Company wide:
NSI Tork

Single Copper Lug 4-14

Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

PAD, 15"X19",GRAY,DIMP,PERFED

Item #: 0251974
CAT #: GP-500
UPC: 662381002556
Company wide:
NSI Tork

NSI L2N-14 CU CMP Lug Long 2 AWG 1/

Item #: 0252126
CAT #: L2N-14
UPC: 662381335753
Company wide:
NSI Tork

NSI APS21 Aluminum Split Bolt 2/0

Item #: 0251657
CAT #: APS21
UPC: 662381020543
Company wide:
NSI Tork

Tap Connector for Copper To Copper, Bronze

Item #: 0252705
CAT #: TC1000
UPC: 662381021366
Company wide:
NSI Tork

NSI C2 "5/8"" ""O"" DIE TAP

NSI C2 "5/8"" ""O"" DIE TAP
Item #: 0872009
CAT #: C2
UPC: 662381011107
Company wide:
NSI Tork

4/0 Awg Cu Compression Lug, 3/8 Spacing, 2 Hole

4/0 Awg Cu Compression Lug, 3/8 Spacing, 2 Hole
Item #: 0828252
CAT #: GL40N-38
UPC: 662381338228
Company wide:
NSI Tork

2-14 Awg Extr. Cu Lug

Nsi 2tc 2-14 Cu Lug
Item #: 0635545
CAT #: 2TC
UPC: 662381005021
Company wide:
NSI Tork

NSI L20N-383P CU CMP Lug 2/0 AWG 3/

NSI L20N-383P #2/0 AWG MAX WI
Item #: 0252104
CAT #: L20N-383P
UPC: 662381335692
Company wide:
NSI Tork

NSI CAL1-48 AL/CU CMP Lug Meter 1 A

NSI CAL1-48 1 AWG STR CAST AL
Item #: 0251712
CAT #: CAL1-48
UPC: 662381032645
Company wide:
NSI Tork

NSI L20N-141 CU CMP Lug Long 2/0 AW

NSI L20N-141 #2/0 AWG MAX WIR
Item #: 0252099
CAT #: L20N-141
UPC: 662381339140
Company wide:
NSI Tork

Tap Connector for Copper to Copper, Bronze

Tap Connector for Copper to Copper, 500 - 350 MCM Main, 500 MCM - 4 SOL Tap, 600 Volt, Bronze
Item #: 0620920
CAT #: TC500
UPC: 662381021342
Company wide:
NSI Tork

1/0 AWG Copper Split Bolt

NSI N-1/0 1/0 AWG COPPER SPLI
Item #: 0252288
CAT #: N-1/0
UPC: 662381020062
Company wide:
NSI Tork

NSI 3-350L2/L4 NEMA PANELBOARD LUG

NSI 3-350L2/L4 NEMA PANELBOAR
Item #: 0251450
CAT #: 3-350L2/L4
UPC: 662381001511
Company wide:
NSI Tork

NSI 3-350T2 Dual Rated Lug (3) 350-

NSI 3-350T2 DUAL RATED TRANSF
Item #: 0923293
CAT #: 3-350T2
UPC: 662381026910
Company wide:
NSI Tork

CU CMP Lug Stack 500 MCM

2Hole Long Barrel Copper StackedCompression Lug500MCM-1/2" Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing.They are designed for usewith the L-NSeries. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Item #: 0495650
CAT #: SL500N
UPC: 662381035578
Company wide:
NSI Tork

NSI L238P CU CMP Lug Long 2 AWG 3/8

NSI L238P #2 AWG MAX WIRE SIZ
Item #: 0252111
CAT #: L238P
UPC: 662381335739
Company wide:
NSI Tork

Dual Rated Lug 3/0-6

1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Company wide:
NSI Tork

Dual Rated Transformer Lu

3 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884893
CAT #: 3-800LL4
UPC: 662381001740
Company wide:
NSI Tork

NSI N-4L Copper Split Bolt 4 3 wire

NSI N-4L 4 AWG 3 WIRE COPPER
Item #: 0252309
CAT #: N-4L
UPC: 662381020222
Company wide:
NSI Tork

Copper C Tap 6-8 Main

Copper C Tap Grounding Connector for 6 to 8 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0593377
CAT #: CT-103
UPC: 662381098023
Company wide:
NSI Tork

NSI C-300 "TINNED COPPER SPLI

NSI C-300 "TINNED COPPER SPLI
Item #: 0871998
CAT #: C-300
UPC: 662381037602
Company wide:
NSI Tork

CU CMP Lug Long 250 MCM Nema Mtg-Bell

2 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 250 MCM - 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252118
CAT #: L250NB
UPC: 662381336620
Company wide:
NSI Tork

Aluminum Double Screw Lug (4) 800-300 Mcm (al/cu)

Nsi 4-800ll4 800-300 Mcm 4 Hole 8 Screw Mounting Hole 1 3/4 Center To Center
Item #: 0583225
CAT #: 4-800LL4
UPC: 662381001771
Company wide:
NSI Tork

Single Copper Lug 4-14

Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Item #: 0251510
CAT #: 4TC-1
UPC: 662381005069
Company wide:
NSI Tork

PAD, 15"X19",GRAY,DIMP,PERFED

NSI GP-500 500 MCM PARALLEL T
Item #: 0251974
CAT #: GP-500
UPC: 662381002556
Company wide:
NSI Tork

NSI L2N-14 CU CMP Lug Long 2 AWG 1/

NSI L2N-14 #2 AWG MAX WIRE SI
Item #: 0252126
CAT #: L2N-14
UPC: 662381335753
Company wide:
NSI Tork

NSI APS21 Aluminum Split Bolt 2/0

NSI APS21 2 SOL - 2/0 STR ALU
Item #: 0251657
CAT #: APS21
UPC: 662381020543
Company wide:
NSI Tork

Tap Connector for Copper To Copper, Bronze

Tap Connector for Copper To Copper, 1000 - 750 MCM Main, 1000 MCM - 2 SOL Tap, 600 Volt, Bronze
Item #: 0252705
CAT #: TC1000
UPC: 662381021366
Company wide:
416 Items found