NSI L2N-141 CU CMP Lug Long 2 AWG 1

Item #: 0252128

Cat #: L2N-141

UPC: 662381339058

$ 24.89 EA
Company wide:
0 in stock
Documents & Guides
NSI L2N-141 2 AWG CU COMPRESS

Overview

NSI L2N-141 2 AWG CU COMPRESS
Also known as: 662381339058, L2N-141, NSIL2N141

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper