NSI CAL1-48 AL/CU CMP Lug Meter 1 A

Item #: 0251712

Cat #: CAL1-48

UPC: 662381032645

$ 24.22 EA
Company wide:
0 in stock
Documents & Guides
NSI CAL1-48 1 AWG STR CAST AL

Overview

NSI CAL1-48 1 AWG STR CAST AL
Also known as: 662381032645, CAL1-48, NSICAL148

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum