NSI L238P CU CMP Lug Long 2 AWG 3/8

Item #: 0252111

Cat #: L238P

UPC: 662381335739

$ 15.95 EA
Company wide:
0 in stock
Documents & Guides
NSI L238P #2 AWG MAX WIRE SIZ

Overview

NSI L238P #2 AWG MAX WIRE SIZ
Also known as: 662381335739, L238P, NSIL238P

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper