Search results

416 Found
NSI Tork

tinned Copper Splice- Standard Barrel, 4 Awg

Item #: 0857257
CAT #: SC-4
UPC: 662381037022
Company wide:
NSI Tork

Split Bolt, 2 Wire, 6 AWG, Copper

Item #: 0252313
CAT #: N-6
UPC: 662381020024
Company wide:
NSI Tork

Compression Lug, Copper, 2 AWG

Item #: 0886403
CAT #: GL214
UPC: 662381036360
Company wide:
NSI Tork

CU CMP Splice Short 2/0 AWG

Item #: 0252649
CAT #: SC-2/0
UPC: 662381037077
Company wide:
NSI Tork

2/0 AWG Copper Compression Lug

Item #: 0710488
CAT #: L20N
UPC: 662381035103
Company wide:
NSI Tork

NSI CTH-44 Copper C Tap 6-4 Main 4-

Item #: 0249839
CAT #: CTH-44
UPC: 662381022158
Company wide:
NSI Tork

AL/CU CMP Lug 2 AWG 1/4 Bolt Size

Item #: 0251629
CAT #: AL2-14
UPC: 662381030023
Company wide:
NSI Tork

NSI L2N-382 CU CMP Lug 2 AWG 3/8 Bo

Item #: 0252132
CAT #: L2N-382
UPC: 662381335784
Company wide:
NSI Tork

NSI L2N-142 CU CMP Lug Long 2 AWG 1

Item #: 0252130
CAT #: L2N-142
UPC: 662381339065
Company wide:
NSI Tork

Nema Panel Lug (3)600-2

Item #: 0251452
CAT #: 3-600L2/L4
UPC: 662381001528
Company wide:
NSI Tork

Compression Lug, 600 MCM, Copper

Item #: 0446651
CAT #: L600N
UPC: 662381035189
Company wide:
NSI Tork

Service Post Two Wire 2-2 AWG

Item #: 0706262
CAT #: SPM-27L
UPC: 662381021168
Company wide:
NSI Tork

NSI GL25038 CU CMP Lug Short 250 MC

Item #: 0251896
CAT #: GL25038
UPC: 662381036438
Company wide:
NSI Tork

Copper C Taps 14-12 Main

Item #: 0692339
CAT #: CT-101
UPC: 662381098009
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

Item #: 0252122
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

NSI EC2 2 AWG SERVICE ENTRANCE CONN

Item #: 0251751
CAT #: EC2
UPC: 662381005632
Company wide:
NSI Tork

SPLIT BOLT CONNECTOR

Item #: 0251660
CAT #: APS500
UPC: 662381020574
Company wide:
NSI Tork

CU CMP Splice Short 600 MCM

Item #: 0252662
CAT #: SC-600
UPC: 662381037152
Company wide:
NSI Tork

750 MCM Copper Short Barrel Splice

Item #: 0857261
CAT #: SC-750
UPC: 662381037169
Company wide:
NSI Tork

NSI APS41 Aluminum Split Bolt 250

Item #: 0251659
CAT #: APS41
UPC: 662381020550
Company wide:
NSI Tork

O Die Tap Covers

Item #: 0608410
CAT #: C5
UPC: 662381011114
Company wide:
NSI Tork

Copper Split Bolt 2 Tin Plated

Item #: 0252300
CAT #: N-2SP
UPC: 662381020352
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

tinned Copper Splice- Standard Barrel, 4 Awg

tinned Copper Splice- Standard Barrel, 4 Awg
Item #: 0857257
CAT #: SC-4
UPC: 662381037022
Company wide:
NSI Tork

Split Bolt, 2 Wire, 6 AWG, Copper

Split Bolt, 2 Wire, 6 AWG, Copper
Item #: 0252313
CAT #: N-6
UPC: 662381020024
Company wide:
NSI Tork

Compression Lug, Copper, 2 AWG

Compression Lug, Copper, 2 AWG, Inspection Hole, 1/4 Inch Bolt Size, Brown Color Code
Item #: 0886403
CAT #: GL214
UPC: 662381036360
Company wide:
NSI Tork

CU CMP Splice Short 2/0 AWG

StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0252649
CAT #: SC-2/0
UPC: 662381037077
Company wide:
NSI Tork

2/0 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0710488
CAT #: L20N
UPC: 662381035103
Company wide:
NSI Tork

NSI CTH-44 Copper C Tap 6-4 Main 4-

NSI CTH-44 COPPER C TAP 6 SOL
Item #: 0249839
CAT #: CTH-44
UPC: 662381022158
Company wide:
NSI Tork

AL/CU CMP Lug 2 AWG 1/4 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug2 AWG - 1/4 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251629
CAT #: AL2-14
UPC: 662381030023
Company wide:
NSI Tork

NSI L2N-382 CU CMP Lug 2 AWG 3/8 Bo

NSI L2N-382 #2 AWG MAX WIRE S
Item #: 0252132
CAT #: L2N-382
UPC: 662381335784
Company wide:
NSI Tork

NSI L2N-142 CU CMP Lug Long 2 AWG 1

NSI L2N-142 2 AWG CU COMPRESS
Item #: 0252130
CAT #: L2N-142
UPC: 662381339065
Company wide:
NSI Tork

Nema Panel Lug (3)600-2

3 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251452
CAT #: 3-600L2/L4
UPC: 662381001528
Company wide:
NSI Tork

Compression Lug, 600 MCM, Copper

Copper Compression Lug, Conductor Size: 600 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0446651
CAT #: L600N
UPC: 662381035189
Company wide:
NSI Tork

Service Post Two Wire 2-2 AWG

Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 0706262
CAT #: SPM-27L
UPC: 662381021168
Company wide:
NSI Tork

NSI GL25038 CU CMP Lug Short 250 MC

NSI GL25038 250 MCM CU COMPRE
Item #: 0251896
CAT #: GL25038
UPC: 662381036438
Company wide:
NSI Tork

Copper C Taps 14-12 Main

Nsi Ct-101 C Tap Size 12/14
Item #: 0692339
CAT #: CT-101
UPC: 662381098009
Company wide:
NSI Tork

CU CMP Lug Long 2 AWG 5/16 Bolt-Bell

1 Hole Long Barrel Copper Compression Lug for Flexible Copper Cable 2 AWG- 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0252122
CAT #: L256B
UPC: 662381337016
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Heavy Duty Copper C Tap Grounding Connector for 300 MCM to 2/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

NSI EC2 2 AWG SERVICE ENTRANCE CONN

NSI EC-2 SERVICE CONNECTOR
Item #: 0251751
CAT #: EC2
UPC: 662381005632
Company wide:
NSI Tork

SPLIT BOLT CONNECTOR

NSI APS500 3/0 STR - 500 MCM
Item #: 0251660
CAT #: APS500
UPC: 662381020574
Company wide:
NSI Tork

CU CMP Splice Short 600 MCM

StandardBarrel TinnedCopperSplice600MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0252662
CAT #: SC-600
UPC: 662381037152
Company wide:
NSI Tork

750 MCM Copper Short Barrel Splice

Tinned Copper Splice- Short Barrel, 750 MCM
Item #: 0857261
CAT #: SC-750
UPC: 662381037169
Company wide:
NSI Tork

NSI APS41 Aluminum Split Bolt 250

NSI APS41 1/0 STR - 250 MCM A
Item #: 0251659
CAT #: APS41
UPC: 662381020550
Company wide:
NSI Tork

O Die Tap Covers

Nsi C5 Insulating Covers
Item #: 0608410
CAT #: C5
UPC: 662381011114
Company wide:
NSI Tork

Copper Split Bolt 2 Tin Plated

All Purpose Split Bolt Connector 2 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 0252300
CAT #: N-2SP
UPC: 662381020352
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

2 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
416 Items found