AL/CU CMP Lug 2 AWG 1/4 Bolt Size

Item #: 0251629

Cat #: AL2-14

UPC: 662381030023

$ 16.28 EA
Company wide:
0 in stock
Documents & Guides
1 HoleStandard BarrelAluminum Compression Lug2 AWG - 1/4 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 HoleStandard BarrelAluminum Compression Lug2 AWG - 1/4 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381030023, AL2-14, NSIAL214

Specifications

Color: Pink
Material: Aluminum
Stud Size: 1/4 in
Color: Pink
Stud Size: 1/4 in
Material: Aluminum