
$ 26.63 EA
Company wide:
0
in stock
Documents & Guides
StandardBarrel TinnedCopperSplice3/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
StandardBarrel TinnedCopperSplice3/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381037084, SC-3/0, NSISC30
Specifications
| Color: | Orange |
| Material: | Copper |
| Color: | Orange |
| Material: | Copper |