Search results
1,409,684 Found
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Red 500'
Item #: 0062593
CAT #: 10THHNCSTRREDX500
UPC: 980100230203
Company wide:
Multiple
EMT Set Screw Coupling, Steel, 1/2 inch
Item #: 0066416
CAT #: 12ESSSCP
UPC: 784564104601
Company wide:
Leviton
Decora Wallplate, 1-Gang, Nylon, White
Item #: 0156339
CAT #: 80401-NW
UPC: 078477088807
Company wide:
Leviton
Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
Item #: 0035919
CAT #: 80714-W
UPC: 078477493946
Company wide:
Hubbell-Raco
4" Square Exposed Work Cover, (1) Duplex Receptacle
Item #: 0211964
CAT #: 902C
UPC: 050169999950
Company wide:
Multiple
1-1/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
Item #: 0069136
CAT #: 114P
UPC: 980060060049
Company wide:
Eaton
Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
Item #: 0006364
CAT #: BR2100
UPC: 786676363259
Company wide:
Arlington
Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Item #: 0786411
CAT #: GB5
UPC: 018997760951
Company wide:
Multiple
1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
Item #: 0069165
CAT #: 12P
UPC: 980060060018
Company wide:
Multiple
3" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
Item #: 0069244
CAT #: 3P
UPC: 980060060087
Company wide:
Multiple
6 AWG THHN/THWN-2 Stranded Copper, Green, 2500'
Item #: 0197877
CAT #: 6THHNCSTRGREX2500
UPC: 980100231934
Company wide:
Multiple
8 AWG THHN/THWN-2 Stranded Copper, Black, 2500'
Item #: 0062740
CAT #: 8THHNCSTRBLAX2500
UPC: 980100231026
Company wide:
Multiple
8 AWG THHN/THWN-2 Stranded Copper, Green, 2500'
Item #: 0099636
CAT #: 8THHNCSTRGREX2500
UPC: 980100231422
Company wide:
Multiple
1/2" D/C 90° 2 Screw Squeeze Connector
Item #: 0065253
CAT #: 12FDC902SCN
UPC: 784564003553
Company wide:
Multiple
4 AWG THHN/THWN-2 Stranded Copper, Black
Item #: 0222977
CAT #: 4THHNCSTRBLAX2500
UPC: 048243232017
Company wide:
Multiple
3/0 AWG THHN/THWN-2 Stranded Copper, Black, 1000'
Item #: 0070183
CAT #: 3ATHHNCSTRBLAX1000
UPC: 980100234119
Company wide:
Allied Moulded
3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic
Item #: 0272176
CAT #: 9338-ESK
UPC: 085339460060
Company wide:
Arlington
Liquidtight Connector, 1/2", Straight, Non-Metallic
Item #: 0157523
CAT #: NMLT50
UPC: 018997545008
Company wide:
Hubbell-Raco
4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0052109
CAT #: 189
UPC: 050169901892
Company wide:
Multiple
3" Conduit Locknut
Locknut, Size: 3". Material: Zinc Plated Steel. Package Quantity: 25.
Item #: 0065950
CAT #: 3LN
UPC: 781002123088
Category:
Steel Conduit Locknuts
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Red 500'
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
Item #: 0062593
CAT #: 10THHNCSTRREDX500
UPC: 980100230203
Category:
10 AWG Stranded Copper THHN
Company wide:
Multiple
EMT Set Screw Coupling, Steel, 1/2 inch
EMT Set Screw Coupling, 1/2 inch, Material: Steel
Item #: 0066416
CAT #: 12ESSSCP
UPC: 784564104601
Category:
Steel EMT Set Screw Couplings
Company wide:
Leviton
Decora Wallplate, 1-Gang, Nylon, White
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White
Item #: 0156339
CAT #: 80401-NW
UPC: 078477088807
Category:
1-Gang Decorator Wallplates
Company wide:
Leviton
Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - White
Item #: 0035919
CAT #: 80714-W
UPC: 078477493946
Category:
1-Gang Blank Wallplates
Company wide:
Multiple
1-1/4" Conduit Locknut
Locknut, Size: 1-1/4". Material: Zinc Plated Steel. Package Quantity: 50.
Item #: 0065853
CAT #: 114LN
UPC: 781002123040
Category:
Steel Conduit Locknuts
Company wide:
Hubbell-Raco
4" Square Exposed Work Cover, (1) Duplex Receptacle
4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Item #: 0211964
CAT #: 902C
UPC: 050169999950
Category:
4" Square Metallic Box Covers
Company wide:
Multiple
1-1/4" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
1-1/4 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069136
CAT #: 114P
UPC: 980060060049
Category:
Straight Schedule 40 Conduit
Company wide:
Eaton
Breaker, 100A, 2P, 120/240V, Type BR, 10 kAIC
100 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 Volt AC
Item #: 0006364
CAT #: BR2100
UPC: 786676363259
Category:
Residential 2-Pole Circuit Breakers
Company wide:
Arlington
Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.
Item #: 0786411
CAT #: GB5
UPC: 018997760951
Category:
Insulated Ground Bars
Company wide:
Multiple
1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069165
CAT #: 12P
UPC: 980060060018
Category:
Straight Schedule 40 Conduit
Company wide:
Multiple
3" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Item #: 0069244
CAT #: 3P
UPC: 980060060087
Category:
Straight Schedule 40 Conduit
Company wide:
Multiple
6 AWG THHN/THWN-2 Stranded Copper, Green, 2500'
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.
Item #: 0197877
CAT #: 6THHNCSTRGREX2500
UPC: 980100231934
Category:
6 AWG Stranded Copper THHN
Company wide:
Multiple
8 AWG THHN/THWN-2 Stranded Copper, Black, 2500'
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.
Item #: 0062740
CAT #: 8THHNCSTRBLAX2500
UPC: 980100231026
Category:
8 AWG Stranded Copper THHN
Company wide:
Multiple
8 AWG THHN/THWN-2 Stranded Copper, Green, 2500'
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.
Item #: 0099636
CAT #: 8THHNCSTRGREX2500
UPC: 980100231422
Category:
8 AWG Stranded Copper THHN
Company wide:
Multiple
1/2" D/C 90° 2 Screw Squeeze Connector
1/2 inch, D/C 90° 2 Screw Squeeze Connector
Item #: 0065253
CAT #: 12FDC902SCN
UPC: 784564003553
Company wide:
Multiple
4 AWG THHN/THWN-2 Stranded Copper, Black
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Black
Item #: 0222977
CAT #: 4THHNCSTRBLAX2500
UPC: 048243232017
Category:
4 AWG Stranded Copper THHN
Company wide:
Multiple
3/0 AWG THHN/THWN-2 Stranded Copper, Black, 1000'
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Item #: 0070183
CAT #: 3ATHHNCSTRBLAX1000
UPC: 980100234119
Category:
3/0 AWG Stranded Copper THHN
Company wide:
Multiple
3/4" Galvanized Coupling
3/4 Inch Galvanized Coupling
Item #: 0065975
CAT #: 34RCP
UPC: 980020001327
Category:
Steel Rigid Conduit Couplings
Company wide:
Allied Moulded
3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic
3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears
Item #: 0272176
CAT #: 9338-ESK
UPC: 085339460060
Company wide:
Multiple
2" Service Entrance Cap
2" Service Entrance Cap, Clamp-On, Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40030*
Item #: 0016276
CAT #: EC200
UPC: 781002400301
Category:
Service Entrance Caps - Metallic
Company wide:
Arlington
Liquidtight Connector, 1/2", Straight, Non-Metallic
Liquidtight Connector, Straight, 1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
Item #: 0157523
CAT #: NMLT50
UPC: 018997545008
Company wide:
Hubbell-Raco
4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
4 Inch Square Box With Raised Ground, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (4) 1/2 and 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 and 3/4 Inch, 21 Cubic Inches, Steel
Item #: 0052109
CAT #: 189
UPC: 050169901892
Category:
4" Square Metallic Boxes
Company wide:
Multiple
5/8" x 8' Copper Ground Rod
Ground Rod, Copper, 5/8" x 8', Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Item #: 0050562
CAT #: 588CGR
UPC: 782856306092
Category:
Copper Ground Rods
Company wide:
Over 1,409,684 Items found