Decora Wallplate, 1-Gang, Nylon, White

Item #: 0156339

Cat #: 80401-NW

UPC: 078477088807

$ 0.84 EA
Company wide:
37,789 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White

Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477088807, 80401-NW, LEV80401NW

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Size: Standard
Gangs: 1