3-1/2" Round Fixture Box, Depth 2", Old Work, Non-Metallic

Item #: 0272176

Cat #: 9338-ESK

UPC: 085339460060

$ 4.09 EA
Company wide:
8,026 in stock
3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears

Overview

3-1/2 Inch Diameter, Old Work Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth 2 Inch. Cubic Inches 14.0 Inch. Fixture Weight 15 lbs. Includes Snap Bracket with Ears

Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed

Also known as: 085339460060, 9338-ESK, ALL9338ESK, 3/0 CUTIN, Bake-a-light, old work smoke box, 3/0 cutin, Fiber round old work, Round pop in, fiber 3o cut-in, Old work ceilg box with spread apart wings, 3/0 pop in, round fiber cut-in box

Specifications

Mounting: Clamp, Bracket, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 in³