3" Conduit Locknut

Item #: 0065950

Cat #: 3LN

UPC: 781002123088

$ 3.34 EA
Company wide:
7,510 in stock
Documents & Guides
Locknut, Size: 3". Material: Zinc Plated Steel. Package Quantity: 25.

Overview

Locknut, Size: 3". Material: Zinc Plated Steel. Package Quantity: 25.

Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Also known as: 781002123088, 3LN, lock ring, mstr

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel