Search results
1,386,667 Found
Multiple
1" EMT Conduit, Steel, 10' Length
Item #: 0065797
CAT #: 1E
UPC: 980010020031
Company wide:
Hubbell-Raco
Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray
Item #: 0295589
CAT #: 5173-0
UPC: 050169517307
Company wide:
Multiple
Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 0157274
CAT #: SHALLOW STRUT
UPC: 702316501546
Company wide:
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC
Item #: 0006349
CAT #: BR115
UPC: 786676362054
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, White, 500'
Item #: 0062650
CAT #: 12THHNCSTRWHIX500
UPC: 980100229108
Company wide:
Multiple
Coupling, 2" Diameter, PVC, Gray
Item #: 0069191
CAT #: 2PCP
UPC: 088700567337
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Green, 500'
Item #: 0062623
CAT #: 12THHNCSTRGREX500
UPC: 980100229405
Company wide:
Allied Moulded
Single Gang Electrical Box
Item #: 0489501
CAT #: P-241
UPC: 085339249030
Company wide:
Leviton
Single-Pole Decora Switch, 15A, 120/277V, Residential, White
Item #: 0035079
CAT #: 5601-2W
UPC: 078477517086
Company wide:
Leviton
Single Receptacle Wallplate, 2-Gang, 2.150 Inch Hole, Steel
Item #: 0034676
CAT #: 4934
UPC: 078477202609
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Black, 500'
Item #: 0062606
CAT #: 12THHNCSTRBLAX500
UPC: 980100229009
Company wide:
American Fittings
2" Plastic Insulating Bushing
Item #: 0826097
CAT #: PIB200
UPC: 662364780105
Company wide:
Arlington
MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Item #: 0401431
CAT #: 38AST
UPC: 018997000705
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Green 500'
Item #: 0062575
CAT #: 10THHNCSTRGREX500
UPC: 980100230401
Company wide:
Hubbell-TayMac
Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear
Item #: 0108303
CAT #: MM420C
UPC: 050169917275
Company wide:
Multiple
3/4" PVC Male Terminal Adapter.
Item #: 0069277
CAT #: 34PTA
UPC: 088700567078
Company wide:
Eaton
40A BR Plug-On Breaker, 2P, 120/240V, 10 kAIC
Item #: 0006374
CAT #: BR240
UPC: 786676363006
Company wide:
Multiple
Coupling, 1" Diameter, PVC, Gray
Item #: 0069084
CAT #: 1PCP
UPC: 980060061039
Company wide:
Multiple
EMT Set Screw Coupling, Steel, 3/4 inch
Item #: 0066497
CAT #: 34ESSSCP
UPC: 050169020234
Company wide:
Multiple
EMT Set Screw Connector, Steel, 3/4 inch
Item #: 0066496
CAT #: 34ESSSCN
UPC: 050169020036
Company wide:
Multiple
1" EMT Conduit, Steel, 10' Length
1 Inch EMT Conduit, Steel, 10 Foot Length
Item #: 0065797
CAT #: 1E
UPC: 980010020031
Category:
Straight Steel EMT Conduit
Company wide:
Hubbell-Raco
Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.
Item #: 0295589
CAT #: 5173-0
UPC: 050169517307
Category:
1-Gang Metallic Weatherproof Box Covers
Company wide:
Multiple
Shallow Strut, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Shallow Strut, Elongated Holes On Back, 13/16" Height, 1-5/8" Width, Pre-Galvanized Steel, 14 Gauge, Sold In Multiples of 10 Ft.
Item #: 0157274
CAT #: SHALLOW STRUT
UPC: 702316501546
Category:
Steel Strut with Elongated Holes
Company wide:
Eaton
Breaker, 15A, 1P, 120/240V, 10 kAIC
15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006349
CAT #: BR115
UPC: 786676362054
Category:
Residential 1-Pole Circuit Breakers
Company wide:
Multiple
1-Hole EMT Strap 3/4"
3/4" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT.
Item #: 0066488
CAT #: 34ES1H
UPC: 050169020838
Category:
Steel 1-Hole Conduit Straps
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, White, 500'
12 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Item #: 0062650
CAT #: 12THHNCSTRWHIX500
UPC: 980100229108
Category:
12 AWG Stranded Copper THHN
Company wide:
Multiple
Coupling, 2" Diameter, PVC, Gray
Coupling, 2 Inch Diameter, PVC, Gray
Item #: 0069191
CAT #: 2PCP
UPC: 088700567337
Category:
PVC Couplings
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Green, 500'
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Reel
Item #: 0062623
CAT #: 12THHNCSTRGREX500
UPC: 980100229405
Category:
12 AWG Stranded Copper THHN
Company wide:
Allied Moulded
Single Gang Electrical Box
Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 0489501
CAT #: P-241
UPC: 085339249030
Company wide:
Leviton
Single-Pole Decora Switch, 15A, 120/277V, Residential, White
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Item #: 0035079
CAT #: 5601-2W
UPC: 078477517086
Company wide:
Leviton
Single Receptacle Wallplate, 2-Gang, 2.150 Inch Hole, Steel
Single Device Receptacle Wallplate, 2-Gang, (1) 2.150 Inch Hole, Standard Size, Material: Steel, Flush Mount, Color/Finish: Aluminum
Item #: 0034676
CAT #: 4934
UPC: 078477202609
Category:
2-Gang Single Receptacle Wallplates
Company wide:
Multiple
12 AWG THHN/THWN-2 Stranded Copper, Black, 500'
12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
Item #: 0062606
CAT #: 12THHNCSTRBLAX500
UPC: 980100229009
Category:
12 AWG Stranded Copper THHN
Company wide:
American Fittings
2" Plastic Insulating Bushing
2" Plastic Insulating Bushing
Item #: 0826097
CAT #: PIB200
UPC: 662364780105
Category:
Rigid & IMC Bushings
Company wide:
Arlington
MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
3/8 inch, Snap-Tite Insulated Throat Zinc Die-Cast Connector - For AC/MC Cable Range .405 to .612
Item #: 0401431
CAT #: 38AST
UPC: 018997000705
Category:
Single Barrel MC / AC Connectors
Company wide:
Multiple
10 AWG THHN/THWN-2 Stranded Copper, Green 500'
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 Foot Reel
Item #: 0062575
CAT #: 10THHNCSTRGREX500
UPC: 980100230401
Category:
10 AWG Stranded Copper THHN
Company wide:
Multiple
1/2" Screw Connector
1/2 inch, Die Cast Screw-In Connector
Item #: 0065249
CAT #: 12FDCSICN
UPC: 662277000925
Category:
Screw-In Flex Connectors
Company wide:
Hubbell-TayMac
Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical, Polycorbonate, Clear
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Extra Duty, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
Item #: 0108303
CAT #: MM420C
UPC: 050169917275
Category:
1-Gang Weatherproof In-Use Box Covers
Company wide:
Multiple
3/4" Conduit Locknut
Locknut, Size: 3/4". Material: Zinc Plated Steel. Package Quantity: 100
Item #: 0065981
CAT #: 34LN
UPC: 781002123026
Category:
Steel Conduit Locknuts
Company wide:
Multiple
3/4" PVC Male Terminal Adapter.
3/4" PVC Male Terminal Adapter.
Item #: 0069277
CAT #: 34PTA
UPC: 088700567078
Category:
PVC Male Terminal Adapters
Company wide:
Eaton
40A BR Plug-On Breaker, 2P, 120/240V, 10 kAIC
40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC
Item #: 0006374
CAT #: BR240
UPC: 786676363006
Category:
Residential 2-Pole Circuit Breakers
Company wide:
Multiple
1-Hole EMT Strap 1/2"
1/2" Strap, 1-Hole, Material: Zinc Plated Steel. For use with: EMT
Item #: 0066407
CAT #: 12ES1H
UPC: 050169020821
Category:
Steel 1-Hole Conduit Straps
Company wide:
Multiple
Coupling, 1" Diameter, PVC, Gray
Coupling, 1 Inch Diameter, PVC, Gray
Item #: 0069084
CAT #: 1PCP
UPC: 980060061039
Category:
PVC Couplings
Company wide:
Multiple
EMT Set Screw Coupling, Steel, 3/4 inch
EMT Set Screw Coupling, 3/4 inch, Material: Steel
Item #: 0066497
CAT #: 34ESSSCP
UPC: 050169020234
Category:
Steel EMT Set Screw Couplings
Company wide:
Multiple
EMT Set Screw Connector, Steel, 3/4 inch
EMT Set Screw Connector, 3/4 inch, Material: Steel
Item #: 0066496
CAT #: 34ESSSCN
UPC: 050169020036
Category:
Steel EMT Set Screw Connectors
Company wide:
Over 1,386,667 Items found