1" Conduit Locknut

Item #: 0065811

Cat #: 1LN

UPC: 781002123033

$ 0.76 EA
Company wide:
25,730 in stock
Documents & Guides
Locknut, Size: 1". Material: Zinc Plated Steel. Package Quantity: 100.

Overview

Locknut, Size: 1". Material: Zinc Plated Steel. Package Quantity: 100.

Steel Locknuts are used to secure threaded fittings, rigid conduit, or IMC to steel enclosures.

Also known as: 781002123033, 1LN, metal circle, rigid lock nut, TA locknut bushing

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel