Search results

1,390,180 Found
Multiple

1" Conduit Locknut

Item #: 0065811
CAT #: 1LN
UPC: 781002123033
Company wide:
Multiple

Plastic Insulating Bushing, Threaded, 2"

Item #: 0065921
CAT #: 2PIBU
UPC: 784564109361
Company wide:
Allied Moulded

Single Gang Electrical Box

Item #: 0682667
CAT #: P-122OW
UPC: 085339249139
Company wide:
Allied Moulded

Two Gang Electrical Box

Item #: 0489503
CAT #: P-442
UPC: 085339440000
Company wide:
Multiple

6 AWG THHN/THWN-2 Stranded Copper, Black, 2500'

Item #: 0099633
CAT #: 6THHNCSTRBLAX2500
UPC: 980100231521
Company wide:
3M

Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black

Item #: 1795222
CAT #: 33+SUPER-3/4X76FT
UPC: 638060290354
Company wide:
Leviton

Single-Pole Toggle Switch, 15A, 120VAC, Residential, White

Item #: 0034405
CAT #: 1451-2W
UPC: 078477778203
Company wide:
Leviton

Decora Wallplate, 1-Gang, Thermoset, White

Item #: 0035776
CAT #: 80401-W
UPC: 078477086964
Company wide:
Multiple

1" PVC Male Terminal Adapter.

Item #: 0069094
CAT #: 1PTA
UPC: 980060062036
Company wide:
Multiple

Rigid 1-Hole Strap 1/2"

Item #: 0065887
CAT #: 12RS1H
UPC: 784564104106
Company wide:
Leviton

Duplex Receptacle Wallplate, 1-Gang, Thermoset, White

Item #: 0066765
CAT #: 88003
UPC: 078477086933
Company wide:
Multiple

Coupling, 3/4" Diameter, PVC, Gray

Item #: 0069269
CAT #: 34PCP
UPC: 980060061022
Company wide:
Multiple

Rigid 1-Hole Strap 3/4

Item #: 0065985
CAT #: 34RS1H
UPC: 784564104113
Company wide:
Leviton

15A TR Residential Grade Decora Receptacle, 5-15R, White

Item #: 0738794
CAT #: T5325-W
UPC: 078477381625
Company wide:
Eaton

Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0006377
CAT #: BR260
UPC: 786676363105
Company wide:
Leviton

50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

Item #: 0217484
CAT #: 279-S00
UPC: 078477695302
Company wide:
Multiple

PVC Cement - Clear, 1-Quart

Item #: 0051575
CAT #: G40436S
UPC: 083675404328
Company wide:
Arlington

EMT Compression Connector, 3/4", Insulated, Raintight/Concrete Tight, Steel

Item #: 0641064
CAT #: 821ART
UPC: 018997820464
Company wide:
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

Item #: 0217483
CAT #: 278-S00
UPC: 078477695319
Company wide:
Multiple

4/0 AWG XHHW-2 Stranded Aluminum Black 1000'

Item #: 0070240
CAT #: 4AXHHWABLAX1000
UPC: 980120542416
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

Item #: 1858599
CAT #: 165 3/4INX60FT BLACK
UPC: 076308925680
Company wide:
Multiple

3/4" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069285
CAT #: 34P90
UPC: 980060060421
Company wide:
Multiple

1" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069104
CAT #: 1P90
UPC: 980060060438
Company wide:
Multiple

3/4" Screw-In Connector

Item #: 0065266
CAT #: 34FDCSICN
UPC: 662277000932
Company wide:
Multiple

1" Conduit Locknut

Locknut, Size: 1". Material: Zinc Plated Steel. Package Quantity: 100.
Item #: 0065811
CAT #: 1LN
UPC: 781002123033
Company wide:
Multiple

Plastic Insulating Bushing, Threaded, 2"

2", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit
Item #: 0065921
CAT #: 2PIBU
UPC: 784564109361
Company wide:
Allied Moulded

Single Gang Electrical Box

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 0682667
CAT #: P-122OW
UPC: 085339249139
Company wide:
Allied Moulded

Two Gang Electrical Box

Two Gang Electrical Box For Use With Nonmetallic Sheathed Cable
Item #: 0489503
CAT #: P-442
UPC: 085339440000
Company wide:
Multiple

6 AWG THHN/THWN-2 Stranded Copper, Black, 2500'

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.
Item #: 0099633
CAT #: 6THHNCSTRBLAX2500
UPC: 980100231521
Company wide:
3M

Electrical Tape, Vinyl, Color Coded, 3/4" x 76', Black

Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 76' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 1795222
CAT #: 33+SUPER-3/4X76FT
UPC: 638060290354
Company wide:
Leviton

Single-Pole Toggle Switch, 15A, 120VAC, Residential, White

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, White
Item #: 0034405
CAT #: 1451-2W
UPC: 078477778203
Company wide:
Leviton

Decora Wallplate, 1-Gang, Thermoset, White

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Item #: 0035776
CAT #: 80401-W
UPC: 078477086964
Company wide:
Multiple

1" PVC Male Terminal Adapter.

1" PVC Male Terminal Adapter.
Item #: 0069094
CAT #: 1PTA
UPC: 980060062036
Company wide:
Multiple

Rigid 1-Hole Strap 1/2"

1/2" Strap, 1-Hole, Material: Steel. For use with: Rigid, IMC.
Item #: 0065887
CAT #: 12RS1H
UPC: 784564104106
Company wide:
Leviton

Duplex Receptacle Wallplate, 1-Gang, Thermoset, White

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - White
Item #: 0066765
CAT #: 88003
UPC: 078477086933
Company wide:
Multiple

Coupling, 3/4" Diameter, PVC, Gray

Coupling, 3/4 Inch Diameter, PVC, Gray
Item #: 0069269
CAT #: 34PCP
UPC: 980060061022
Category: PVC Couplings
Company wide:
Multiple

Rigid 1-Hole Strap 3/4

3/4" Strap, 1-Hole, Material: Steel. For use with: Rigid, IMC.
Item #: 0065985
CAT #: 34RS1H
UPC: 784564104113
Company wide:
Leviton

15A TR Residential Grade Decora Receptacle, 5-15R, White

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant - White
Item #: 0738794
CAT #: T5325-W
UPC: 078477381625
Company wide:
Eaton

Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC

60 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC
Item #: 0006377
CAT #: BR260
UPC: 786676363105
Company wide:
Leviton

50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
Item #: 0217484
CAT #: 279-S00
UPC: 078477695302
Company wide:
Multiple

PVC Cement - Clear, 1-Quart

Clear PVC Cement, Medium Bodied 404, with Brush Top, Includes: 1-Quart
Item #: 0051575
CAT #: G40436S
UPC: 083675404328
Category: PVC Cement
Company wide:
Arlington

EMT Compression Connector, 3/4", Insulated, Raintight/Concrete Tight, Steel

EMT Compression Connector, 3/4 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel
Item #: 0641064
CAT #: 821ART
UPC: 018997820464
Company wide:
Leviton

30 Amp Flush Mount Receptacle, 125/250V, 14-30R

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter
Item #: 0217483
CAT #: 278-S00
UPC: 078477695319
Company wide:
Multiple

4/0 AWG XHHW-2 Stranded Aluminum Black 1000'

4/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black.
Item #: 0070240
CAT #: 4AXHHWABLAX1000
UPC: 980120542416
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858599
CAT #: 165 3/4INX60FT BLACK
UPC: 076308925680
Company wide:
Multiple

3/4" PVC 90° Elbow, Schedule 40, Gray

3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069285
CAT #: 34P90
UPC: 980060060421
Company wide:
Multiple

1" PVC 90° Elbow, Schedule 40, Gray

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069104
CAT #: 1P90
UPC: 980060060438
Company wide:
Multiple

3/4" Screw-In Connector

3/4 inch, Screw-In Connector, Material: Die Cast Zinc
Item #: 0065266
CAT #: 34FDCSICN
UPC: 662277000932
Company wide:
Over 1,390,180 Items found