Duplex Receptacle Wallplate, 1-Gang, Thermoset, White

Item #: 0066765

Cat #: 88003

UPC: 078477086933

$ 0.51 EA
Company wide:
73,733 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - White

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - White

Familiar and functional, Leviton traditional wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional wallplates in a vast array of colors and configurations.

Also known as: 078477086933, 88003, LEV88003, DUPLEX COVER , RECEP COVER, P8, 1g duplex

Specifications

Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: White
Mounting: Device
Material: Plastic
Color: White
Size: Standard
Gangs: 1