Decora Wallplate, 1-Gang, Thermoset, White

Item #: 0035776

Cat #: 80401-W

UPC: 078477086964

$ 0.55 EA
Company wide:
56,043 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White

Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477086964, 80401-W, LEV80401W, single gang trim plate, flexible plate

Specifications

Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: White
Mounting: Device
Material: Plastic
Color: White
Size: Standard
Gangs: 1