Search results
6,528 Items found
Socomec
External Handle, Disconnect, S1N-Type, NEMA 3R/12
Item #: 2026756
CAT #: 141G2111
UPC:
Company wide:
Socomec
Disconnect Switch, 30A, 600VAC, 3P, Class J, Frame Size 2
Item #: 1968377
CAT #: 37103004
UPC:
Company wide:
Socomec
Disconnect Switch, Fused, 400A, 600V AC/DC, Class J, 3P, Frame 7
Item #: 1968380
CAT #: 38513038
UPC:
Company wide:
Socomec
Disconnect Switch, 100A, 600VAC, 3P, Class J, Frame Size 5, Longer Turning Handle
Item #: 1968384
CAT #: 38613010
UPC:
Company wide:
Socomec
External, Operation Handle, Type S3, Red, IP65, NEMA 1/3R/12
Item #: 2007688
CAT #: 143G3111
UPC:
Company wide:
Socomec
External Handle, Disconnect, S1N-Type, NEMA 4/4X
Item #: 1968374
CAT #: 141E2111
UPC:
Company wide:
Socomec
Disconnect Switch, Fused, 200A, 600V AC/DC, Class J, 3P, Frame 6
Item #: 1789309
CAT #: 38613020
UPC:
Company wide:
Socomec
Disconnect Switch, Fused, FUSERBLOC, 30A, 3P, CC Class Fuse, Frame Size 1
Item #: 2084409
CAT #: 37103003
UPC:
Company wide:
Socomec
Fuse Holder, Modular, 2P, 30A, 600V AC/DC with LED
Item #: 2155008
CAT #: 57050012
UPC:
Company wide:
Socomec
Shaft for External Handle, S000/S00/S0 Type 150mm 5x5
Item #: 2118343
CAT #: 14070515
UPC:
Company wide:
Socomec
Disconnect Switch, Non-Fusible, Enclosed, 3P, 30A, 600V AC/DC, NEMA 1/3R/12/4/4X
Item #: 2131884
CAT #: 22143503
UPC:
Company wide:
Socomec
External Handle, Disconnect, S1N-Type, NEMA 3R/12
External Operation Handle, Disconnect, 0-1, Type S1, Red, NEMA 3R/12
Item #: 2026756
CAT #: 141G2111
UPC:
Category:
Disconnect Switch Handles
Company wide:
Socomec
Disconnect Switch, 30A, 600VAC, 3P, Class J, Frame Size 2
Disconnect Switch, 30 Amp, 600 Volt AC, 3 Pole, Class J, Frame Size 2
Item #: 1968377
CAT #: 37103004
UPC:
Category:
Panel Mount Fusible Disconnect Switches
Company wide:
Socomec
Shaft, Disconnect, Type S-5X5-320mm
Shaft for External Handle, Disconnect, S Type, 320 mm - 5 x 5
Item #: 1968371
CAT #: 14010532
UPC:
Category:
Disconnect Switch Shafts
Company wide:
Socomec
Shaft, Disconnect, Type S-10x10-400mm
Shaft for External Handle, Disconnect, S Type, 400 mm - 10 x 10
Item #: 1968360
CAT #: 14001040
UPC:
Category:
Disconnect Switch Shafts
Company wide:
Socomec
SCOM 142G2111 RED EXT FRONT OP
SOCOMEC HANDLE
Item #: 2026757
CAT #: 142G2111
UPC:
Company wide:
Socomec
Shaft, Disconnect, Type S-10x10-320mm
Shaft for External Handle, Disconnect, S Type, 320 mm - 10 x 10
Item #: 1968359
CAT #: 14001032
UPC:
Category:
Disconnect Switch Shafts
Company wide:
Socomec
Disconnect Switch, Fused, 400A, 600V AC/DC, Class J, 3P, Frame 7
Disconnect Switch, Fused, FUSERBLOC, 400 Amp, 600 Volt AC/DC, Class J, 3-Pole, Frame 7, Longer Turning Handle
Item #: 1968380
CAT #: 38513038
UPC:
Company wide:
Socomec
Terminal Shroud, 3P, 400A, Top or Bottom
Terminal Shroud, 3-Pole, 400 Amp, Top or Bottom
Item #: 1968385
CAT #: 38983040
UPC:
Category:
Disconnect Switch Terminal Shrouds
Company wide:
Socomec
Disconnect Switch, 100A, 600VAC, 3P, Class J, Frame Size 5, Longer Turning Handle
Disconnect Switch, 100 Amp, 600 Volt AC, 3 Pole, Class J, Frame Size 5, Longer Turning Handle
Item #: 1968384
CAT #: 38613010
UPC:
Category:
Panel Mount Fusible Disconnect Switches
Company wide:
Socomec
Terminal Lug, 400A, Cu/Al x3
Terminal Lug, 400 Amp, Cu/Al x 3
Item #: 1968387
CAT #: 39543040
UPC:
Category:
Aluminum Panelboard Lugs
Company wide:
Socomec
External, Operation Handle, Type S3, Red, IP65, NEMA 1/3R/12
External, Operation Handle, Type S3, Red, IP65, NEMA 1/3R/12, Defeatable
Item #: 2007688
CAT #: 143G3111
UPC:
Category:
Disconnect Switch Handles
Company wide:
Socomec
Terminal Lug, 600A, Cu/Al x3
Terminal Lug, 600 Amp, Cu/Al x 3
Item #: 1968388
CAT #: 39543060
UPC:
Category:
Aluminum Panelboard Lugs
Company wide:
Socomec
External Handle, Disconnect, S1N-Type, NEMA 4/4X
External Operation Handle, Disconnect, 0-1, Type S1, Red, NEMA 4/4X
Item #: 1968374
CAT #: 141E2111
UPC:
Category:
Disconnect Switch Handles
Company wide:
Socomec
Disconnect Switch, Fused, 200A, 600V AC/DC, Class J, 3P, Frame 6
Disconnect Switch, Fused, FUSERBLOC, 200 Amp, 600 Volt AC/DC, Class J, 3-Pole, Frame 6
Item #: 1789309
CAT #: 38613020
UPC:
Company wide:
Socomec
Shaft, Disconnect, Type S-12X12-400mm
Shaft for External Handle, Disconnect, S Type, 400 mm - 12 x 12
Item #: 1968367
CAT #: 14001240
UPC:
Category:
Disconnect Switch Shafts
Company wide:
Socomec
Shaft, Disconnect, Type S-10x10-500mm
Shaft for External Handle, Disconnect, S Type, 500 mm - 10 x 10
Item #: 1968362
CAT #: 14001050
UPC:
Category:
Disconnect Switch Shafts
Company wide:
Socomec
Terminal Shroud, 3P, 600A, Top or Bottom
Terminal Shroud, 3-Pole, 600 Amp, Top or Bottom
Item #: 1968386
CAT #: 38983080
UPC:
Category:
Disconnect Switch Terminal Shrouds
Company wide:
Socomec
Disconnect Switch, Fused, FUSERBLOC, 30A, 3P, CC Class Fuse, Frame Size 1
Disconnect Switch, Fused, FUSERBLOC, 30 Amp, 600 Volt AC/DC, 3-Pole, CC Class Fuse, Frame Size 1
Item #: 2084409
CAT #: 37103003
UPC:
Company wide:
Socomec
SOC 39990701 1NO AUXILIARY CO
SOC 39990701 1NO AUXILIARY CO
Item #: 2086964
CAT #: 39990701
UPC:
Category:
Starter & Contactor Auxiliary Contacts
Company wide:
Socomec
Terminal Shroud, 3P, 200A, Top or Bottom
Terminal Shroud, 3-Pole, 200 Amp, Top or Bottom
Item #: 1789311
CAT #: 38983020
UPC:
Category:
Disconnect Switch Terminal Shrouds
Company wide:
Socomec
Fuse Holder, Modular, 2P, 30A, 600V AC/DC with LED
Fuse Holder, Modular, 2-Pole, 30 Amp, 600 Volt AC/DC with LED, Class CC
Item #: 2155008
CAT #: 57050012
UPC:
Company wide:
Socomec
External Handle, Type S00N, NEMA 4/4X
External Handle, Front - Side Operation, Type S00, I-0, Black, NEMA 4/4X
Item #: 2118342
CAT #: 147D1111
UPC:
Category:
Disconnect Switch Handles
Company wide:
Socomec
Shaft for External Handle, S000/S00/S0 Type 150mm 5x5
Disconnect Switch, Shaft for External Handle, for Type S000/S00/S0, 150 mm 5 x 5
Item #: 2118343
CAT #: 14070515
UPC:
Category:
Disconnect Switch Shafts
Company wide:
Socomec
Disconnect Switch, Non-Fusible, Enclosed, 3P, 30A, 600V AC/DC, NEMA 1/3R/12/4/4X
Disconnect Switch, Non-Fusible, Enclosed, 3-Pole, 30 Amp, 600 Volt AC/DC, NEMA 1/3R/12/4/4X
Item #: 2131884
CAT #: 22143503
UPC:
Category:
Enclosed Non-Fusible Disconnect Switches
Company wide:
6,528 Items found