Terminal Lug, 600A, Cu/Al x3

Item #: 1968388

Cat #: 39543060

UPC:

$ 172.37 EA
Company wide:
20 in stock
Documents & Guides
Terminal Lug, 600 Amp, Cu/Al x 3

Overview

Terminal Lug, 600 Amp, Cu/Al x 3

Connection of bare copper cables onto the terminals (without lugs).

Also known as: 39543060, SOC39543060

Specifications

Poles: 3
Amps: 600
Type: Mechanical Lug
Material: Copper, Aluminum
Poles: 3
Type: Mechanical Lug
Amps: 600
Material: Copper, Aluminum